Nacogdoches |
10 |
29 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
664WG |
12427W |
Manufacturer Number |
664WG |
1242-7W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007664027 |
00032664750168 |
Weight per package |
0.2072 (lbs/each) |
0.22 (lbs/each) |
Description |
664WG SW 4W Ac 15A 120V GRD Terminals WH
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
|
12427W Switch Toggle 4WAY 15A 120V GRD WH
Eaton Toggle Switch, #14-10 Awg, 15A, Wall, 120V, Side and Push, Grounding, White, Four-Way, Polycarbonate
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.40 (Each) |
$13.47 (Each) |
Carton/Reel |
$14.40 (1 Each) |
$13.47 (1 Each) |
Standard Packaging/Reel |
$719.86 (50 Each) |
$673.50 (50 Each) |
|
amperage rating |
15 |
15 |
connection |
Grounding |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Wires |
3 |
- |
Poles |
4 |
2 |
Voltage Rating |
120 |
120 V |
Wire Size |
4 |
- |
|
|
|
Description |
SW 4W AC 15A 120V GRD TERMINALS WH |
SWITCH TOGGLE 4WAY 15A 120V GRD WH |
extra long description |
P&S 664WG SW 4W AC 15A 120V GRD TER |
EWD 1242-7W-BOX Switch Toggle 4Way |
Features |
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, White |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
Long Description |
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb |
Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, White, Four-way, Polycarbonate |
Product Type |
SW 4W Ac 15A 120V GRD Terminals WH |
Switch Toggle 4WAY 15A 120V GRD WH |
Short Description |
15 A, 120 V, 4W, Grounding Toggle Switch, White |
- |
Special Features |
Side Wire;High Impact Resistant Construction;Extra Long Strap |
Box |
|
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
dimensions |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
1.3100 IN X 0.8800 IN X 3.2800 IN |
media |
Yes |
- |
Mounting Type |
Wall Mount |
- |
Number of Ways |
4 |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
664-WG |
1242-7W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Grounding Toggle Switch |
TOGGLE SWITCH |
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
nema rating |
NEMA Standards |
- |
standard |
UL 498 |
cULus Listed,NAFTA |