Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
666 |
TK117A |
Manufacturer Number |
666 |
TK117A |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106667 |
00785991025484 |
Weight per package |
1.88 (lbs/each) |
2.13 (lbs/each) |
Description |
666 2-1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
|
TK117A 2-1/2" Emt Compression Coupling
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.22 (Each) |
$89.52 (Each) |
Carton/Reel |
$68.44 (2 Each) |
$895.23 (10 Each) |
Standard Packaging/Reel |
$273.75 (8 Each) |
$895.23 (10 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Description |
2-1/2" STL CONCRETE TIGHT COUPLING |
2-1/2" EMT COMPRESSION COUPLING |
extra long description |
MIDWEST 666 2 1/2 EMT CMP CPL |
ABB TK117A 2-1/2 INCH COUPLING,COMP |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 1.88 lb/EA |
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
2 1/2 Emt CMP CPL |
2-1/2 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 1.88 lb/EA, Raintight |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete Tight |
|
dimensions |
3.8800 IN X 3.6300 IN X 3.6300 IN |
- |
for use with |
EMT Conduit |
- |
package quantity |
2 CT |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
666 |
TK117A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Fittings |
|
|
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |