Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F6672RTGV |
6672GRTNK |
Manufacturer Number |
F6672RTGV |
6672 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510138219 |
00782051142198 |
Weight per package |
35.7 (lbs/each) |
30.94 (lbs/each) |
Description |
F6672RTGV 6X6X72 N3R RT GLV SC
Econotrough Nema Type 3R, 6.00X6.00X72.00, Galvanized, Steel
|
6672GRTNK Wway 6X6X72 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$251.50 (Each) |
$245.62 (Each) |
Carton/Reel |
$251.50 (1 Each) |
$245.62 (1 Each) |
Standard Packaging/Reel |
$251.50 (1 Each) |
$245.62 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
MILD STEEL |
Galvanized Steel |
|
Color |
Unpainted |
Gray |
Finish |
Galvanized |
Phosphate Undercoat or Acrylic Electrocoat |
|
Depth |
72 |
6.00 In |
Length |
- |
72.00 In |
Overall Length |
- |
72 in;1829 mm |
Size |
6.00x6.00x72.00 in |
- |
Width |
6 |
6.00 In |
|
Description |
6X6X72 N3R RT GLV SC |
WWAY 6X6X72 N3R PNTD SC,NK |
extra long description |
NVENT HOF F6672RTGV Basic Galvized |
B-LINE 6672 GRT NK 7200 N3R SC STRA |
Features |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
EconoTrough NEMA Type 3R, 6.00x6.00x72.00, Galvanized, Steel |
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16 |
Product Type |
Basic Galvized 3R Trough |
Wiring Trough |
Short Description |
- |
NEMA 3R Wiring Trough, 72 x 6 x 6 in, Gray |
Special Features |
- |
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports |
|
dimensions |
- |
72.0000 IN X 6.0000 IN X 6.0000 IN |
for use with |
- |
NEMA 3R Enclosure |
gauge |
- |
16 |
ip rating |
- |
IP32 |
Overall Height |
- |
6 in;152 mm |
Overall Width |
- |
6 in;152 mm |
Standards Met |
- |
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard |
|
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F6672RTGV |
6672 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
CSA Certified,UL Listed |