Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
269 |
669 |
Manufacturer Number |
269 |
669 |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002693 |
00784564106698 |
Weight per package |
0.5717 (lbs/each) |
3.35 (lbs/each) |
Description |
269 4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
|
669 4" STL Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Plated, 3.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.99 (Each) |
$68.30 (Each) |
Carton/Reel |
$185.95 (6 Each) |
$68.30 (1 Each) |
Standard Packaging/Reel |
$185.95 (6 Each) |
$68.30 (1 Each) |
|
|
Finish |
Zinc Electro-Plated |
Zinc Plated |
|
Diameter |
5-1/8 in |
- |
Length |
5-1/4 in |
- |
|
Description |
4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
4" STL CONCRETE TIGHT COUPLING |
extra long description |
BPT 269 4" STEEL COMP CPLG |
MIDWEST 669 4 EMT CMP CPL |
Features |
Used to join two lengths of EMT. Concrete-tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Coupling, 4 in Trade Size, Zinc Electro-Plated, 5-1/4 in Length, 5-1/8 in Diameter, 0.5717 lb/EA |
EMT Compression Coupling, 4 in Trade Size, Zinc Plated, 3.35 lb/EA |
Product Type |
Emt Compression Coupling |
4 Emt CMP CPL |
Short Description |
EMT Compression Coupling, 4 in, Zinc Electro-Plated, 0.5717 lb/EA |
EMT Compression Coupling, 4 in, Zinc Plated, 3.35 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
dimensions |
- |
5.7000 IN X 5.4000 IN X 6.5000 IN |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
6 PK;1 CT |
1 ct |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
269 |
669 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Compression coupling |
|
|
Weight |
0.5717 lb/EA |
3.35 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight. |
Commercial |
standard |
cULus |
UL, cUL |