Item Comparison: 6525, 6783

Item

6525 - Slyde + Work Light and Flashlight - SPC

6525
Slyde + Work Light and Flashlight

$29.9899 Each

$479.84 (16 Each)

QTY:
Each
6783 - Slyde+ Work Light & Flashlight - SPC

6783
Slyde+ Work Light & Flashlight

$25.36 Each

$405.76 (16 Each)

QTY:
Each
Stock Availability
Nacogdoches 0 0
All Stores 3 29
Basic Specs
Vendor SPC SPC
Catalog Number 6525 6783
Manufacturer Number 6525 N/A
Category Fuses, Tools, & Gear - Flashlights & Batteries Unassigned
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC - -
UPC/EAN/GTIN 645397931249 645397929857
Weight per package 0 0
Description 6525 Slyde + Work Light and Flashlight
Work Light, AAA Battery Battery Type, 300 LM Brightness (Lumens), 7.25 In (Compacted);9.5 In (Extended) Length, Made In Usa, 1 CT;16 PK Package Quantity, 0.7 LB Weight, 1.625 In (Dia.) Width
6783 Slyde+ Work Light & Flashlight
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.99 (Each) $25.36 (Each)
Carton/Reel $29.99 (1 Each) $25.36 (1 Each)
Standard Packaging/Reel $479.84 (16 Each) $405.76 (16 Each)
Dimensions and Weight
Length 7.25 in (Compacted);9.5 in (Extended) -
Width 1.625 in (Dia.) -
Descriptions
Description SLYDE + WORK LIGHT AND FLASHLIGHT SLYDE+ WORK LIGHT & FLASHLIGHT
Features It’s better than ever! We took our best-selling SLYDE Flashlight & Work Light and improved it every way imaginable. The new SLYDE + is now equipped with programmable memory settings for each light mode, a new C.O.B red light function, a 4x adjustable zoom and instant slide on. And best of all? With all these new great features, the new SLYDE+ is still the same price! -
Long Description Work Light, AAA Battery Battery Type, 300 lm Brightness (Lumens), 7.25 in (Compacted);9.5 in (Extended) Length, Made in USA, 1 CT;16 PK Package Quantity, 0.7 lb Weight, 1.625 in (Dia.) Width -
Product Type Work Light -
Short Description Work Light, 300 lm, (4) AAA Battery, 9.5 in, 16 PK -
Additional Information
Battery Type AAA Battery -
Brightness (Lumens) 300 lm -
package quantity 1 CT;16 PK -
Additional Information
Made in USA Yes -
Manufacturer Information
Brand Nebotools -
Manufacturers Part Number 6525 -
Taxonomies, Classifications, and Categories
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Packaging
Weight 0.7 lb -
 
QTY:
Each
QTY:
Each