Nacogdoches |
110 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
3M |
Catalog Number |
68B0X |
69 |
Manufacturer Number |
68-BOX |
7010397206 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Commerical Plates
|
Tape
|
UNSPSC |
39121704 - Wallplates
|
27000000 - Tools and General Machinery
|
UPC/EAN/GTIN |
00032664204906 |
00051122426599 |
Weight per package |
1.5 (lbs/each) |
0.3844 (lbs/each) |
Description |
68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
|
69 Glass Cloth Electrical Tape 69, 1" X 66'
Electrical Tape, Silicone Adhesive Material, White, 180 LB/In Tensile Strength, 5 % Elongation At Break, +392 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$39.32 (Each) |
Carton/Reel |
$4.29 (1 Each) |
$1,258.24 (32 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$1,258.24 (32 Each) |
|
Material |
Chrome |
Silicone Adhesive |
Shape |
Rectangular |
- |
|
Background Color |
- |
White |
Backing Material |
- |
Glass Cloth |
Color |
Silver |
- |
Finish |
High Gloss |
- |
|
Length |
- |
66 ft;20.1168 m |
Thickness |
- |
7 mil;0.177 mm |
Width |
- |
3/4 in;19 mm |
|
Description |
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME |
GLASS CLOTH ELECTRICAL TAPE 69,1" X 66' |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
3M 7010397206 3M™ Glass Cloth Elect |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
Scotch(R) Glass Cloth Electrical Tape 69 is a white glass cloth tape with a high-temperature thermosetting silicone adhesive. The thermosetting adhesiveprovides an increased bond once applied in areas of high ambient temperatures. Scotch(R) Tape 69 is UL recognized for continuous use up to 200°C. Itconforms to Military Specification No. MIL-I-19166C. |
Long Description |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss |
Electrical Tape, Silicone Adhesive Material, White, 180 lb/in Tensile Strength, 5 % Elongation at Break, +392 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness |
Product Type |
Wall Plate |
Electrical Tape |
Short Description |
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H |
Glass Cloth Electrical Tape 69, 3/4 in x 66 ft, White |
Special Features |
Shipped With Removable Protective Film |
Adhesive provides an increased bond once applied in areas of high ambient temperatures |
|
Adhesive Material |
- |
Thermosetable Rubber Resin |
dimensions |
4.56 in (W) x 4.5 in (H) |
- |
Elongation at Break |
- |
5 % |
Maximum Operating Temperature |
- |
+200 °C;+392 °F |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
1 CA |
Standards Met |
cULus Listed;RoHS Compliant;NAFTA Certified |
MIL-I-19166C;RoHS 2011/65/EU |
Tensile Strength |
- |
180 lb/in |
|
Brand |
Eaton |
Minnesota Mining (3M) |
Manufacturers Part Number |
68-BOX |
69-3/4INX66FT |
sub brand |
Eaton Wiring Devices |
- |
|
Category Description |
Commerical plates |
TAPE |
Type |
Accessory |
Glass Cloth |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Industrial;Institutional;Commercial |
Military Specification No. Mil-I-19166C;UL Recognized Component listing for 200°C (Guide OANZ2;File E17385);CSA Accepted Component 180°C;File LR93411 |
standard |
UL Listed,NAFTA,RoHS Compliant |