Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
271LA |
690LAG |
Manufacturer Number |
271LA |
690LAG |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750434 |
00785007691078 |
Weight per package |
0 |
0.2162 (lbs/each) |
Description |
271LA Switch Duplex Comb SP/SP 15A 120V La
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
|
690LAG Combo 2SW 1P 15A 120/277V W/GRD La
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Light Almond, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$12.86 (Each) |
Carton/Reel |
$15.43 (1 Each) |
$12.86 (1 Each) |
Standard Packaging/Reel |
$1,543.00 (100 Each) |
$642.80 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Grounding |
Current Rating |
- |
15 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
120/277 V ac |
Wire Size |
- |
4 |
|
|
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V LA |
COMBO 2SW 1P 15A 120/277V W/GRD LA |
extra long description |
EWD 271LA Switch Duplex Comb SP/SP |
P&S 690LAG COMBO 2SW 1P 15A 120/277 |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
single pole, double combination switch, 15 amps, 120/277 volts, with ground. light almond. |
Long Description |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 1-pole, dplx, thermoplas |
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V ac, Light Almond, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb |
Product Type |
Switch Duplex Comb SP/SP 15A 120V La |
Combo 2SW 1P 15A 120/277V W/GRD La |
Short Description |
- |
Grounding Combination Switches, 15 A |
Special Features |
Combination devices |
Two devices fits in one space, side wire |
|
actuator type |
- |
Toggle |
dimensions |
1.3000 IN X 1.0800 IN X 4.1900 IN |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
10 CA;50 PK |
Standards Met |
- |
UL498 |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
271LA |
690-LAG |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
Combination switch |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Commercial;Residential |
Mounting |
- |
WALL |
nema rating |
- |
5-15R |
standard |
NOM,cULus Listed,RoHS Compliant |
UL 498 |