Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
F6716 |
6X716PHPFSSPJ |
Manufacturer Number |
F6716 |
6X716PHPFSSPJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161506 - Sheet metal screws
|
31161507 - Tapping screws
|
UPC/EAN/GTIN |
00781002671602 |
00705591962101 |
Weight per package |
0.003 (lbs/each) |
0.0027 (lbs/each) |
Description |
F6716 #6 X 7/16'' Phil PH Framing Screw
Farmer Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.22 LB
|
6X716PHPFSSPJ 6 X 7/16 Pan Phil Sharp Frame Screw
Sharp Frame Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.27 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.06 (Each) |
$0.07 (Each) |
Carton/Reel |
$5.76 (100 Each) |
$6.75 (100 Each) |
Standard Packaging/Reel |
$5.76 (100 Each) |
$162.00 (2400 Each) |
|
|
Finish |
Black Oxide |
Black Oxide |
|
Diameter |
#6 AWG |
#6 AWG |
Length |
7/16 in |
7/16 |
Size |
#6 x 7/16 IN |
6 |
|
Description |
#6 X 7/16'' PHIL PH FRAMING SCREW |
6 X 7/16 PAN PHIL SHARP FRAME SCREW |
extra long description |
DOTTIE F6716 6 x 7/16 Pan Head Phil |
PECO 6X716PHPFSSPJ 6X7/16 PAN PHIL |
Features |
Metal Piercing, Invincibox |
- |
Long Description |
Farmer Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.22 lb |
Sharp Frame Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.27 lb |
Product Type |
Framer Screw |
Sharp Frame Screw |
Short Description |
Farmer Screw, Steel, Black Oxide, 7/16 in, #6 |
Sharp Frame Screw, Steel, Black Oxide, 7/16 in, #6, 100/jar |
Special Features |
Features: Metal Piercing, Invincibox |
- |
|
Drive Type |
Phillips |
Phillips |
Head Style |
Pan |
Pan |
Head Type |
Pan |
Pan |
package quantity |
100 CT |
100 JR |
Thread Size |
#6 |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
F6716 |
6X716PHPFSSPJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Farmer Screw |
Frame Screw |
|
|
|
Application |
Light Duty Aluminum and Steel Metal to Metal Applications |