Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Scotch |
Klein Tools |
Catalog Number |
70 |
70 |
Manufacturer Number |
7000006225 |
70 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Tape
|
Hand Tools
|
UNSPSC |
31201500 - Tape
|
27112011 - Tool handles
|
UPC/EAN/GTIN |
00051128572610 |
00092644990205 |
Weight per package |
0.0098 (lbs/each) |
0.1 (lbs/each) |
Description |
70 Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 LB/In Tensile Strength, 450 % Elongation At Break, +356 °F Operating Temperature, 30 FT Length, 1 In Width, 12 Mil Thickness, 5 Yr Shelf Life, 0.24 LB
|
70 Replacement Handles For 7" Pliers
Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.67 (Each) |
$11.24 (Each) |
Carton/Reel |
$1,912.08 (24 Each) |
$11.24 (1 Each) |
Standard Packaging/Reel |
$1,912.08 (24 Each) |
$134.88 (12 Each) |
|
Material |
Silicone Rubber;Easy Strip Liner;Easy Tear Liner |
Plastic |
|
Background Color |
Sky Blue/Gray |
- |
Color |
- |
Maroon |
|
Length |
30 ft;9 m |
- |
Thickness |
12 mil;0.3 mm |
- |
Width |
1 in;25.4 mm |
- |
|
Description |
SILICONE RUBBER ELEC TAPE, 1" X 30', SKY BL/GY |
REPLACEMENT HANDLES FOR 7" PLIERS |
extra long description |
3M 7000006225 Scotch® Self-Fusing S |
KLEIN 70 Replacement Handles for 7" |
Features |
Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic siliconerubber with an easy-tear and easy-strip liner. Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenterConnections. |
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 7-Inch (178 mm) pliers. |
Long Description |
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 lb/in Tensile Strength, 450 % Elongation at Break, +356 °F Operating Temperature, 30 ft Length, 1 in Width, 12 mil Thickness, 5 yr Shelf Life, 0.24 lb |
Replacement Plier Handle, Plastic, Maroon, 1.6 oz |
Product Type |
Electrical Tape |
Replacement Handles For 7" Pliers |
Short Description |
Self-Fusing Silicone Rubber Electrical Tape 70 |
8"-9" Replacement Plier Handle, Plastic |
Special Features |
Provides Outstanding Resistance to Ozone, Tracks and Arcs |
Tenite Plastic for Slip-Resistant Grip and Comfort |
|
Adhesive Material |
Inorganic Silicone Rubber |
- |
Elongation at Break |
450 % |
- |
for use with |
- |
For 7 in |
Maximum Operating Temperature |
+356 °F;+180 °C |
- |
media |
- |
Yes |
package quantity |
1 RL/CT;24 RL/CA |
- |
Shelf Life |
5 yr |
- |
Standards Met |
RoHS 2011/65/EU Compliant |
- |
Tensile Strength |
12 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Klein Tools |
Manufacturers Part Number |
70 |
70 |
sub brand |
Scotch(R) |
Klein-Koat |
|
Category Description |
TAPE |
HAND TOOLS |
Type |
Rubber Insulating and Splicing |
- |
|
Weight |
0.24 lb |
1.6 oz;45 g |
|
Application |
Electrical Maintenance;Appliance and Fixture;Automotive and Marine;Commercial Construction;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Solar;Utility;Wind Power |