Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
70212EG |
BR12T |
Manufacturer Number |
702 1/2 EG |
BR-12-T |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Distribution Devices -
Cable Hanging MGMT & Accy
|
Classification |
Strut Straps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31151901 - Metal straps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013140581 |
00781011195557 |
Weight per package |
0.124 (lbs/each) |
0.0003 (lbs/each) |
Description |
70212EG 1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1/2 In Size, 750 LB Capacity, 12.38 LB/100
|
BR12T SPRG 3/4" Bridle Ring, #10-24X9/16
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 0.75", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.72 (Each) |
$2.33 (Each) |
Carton/Reel |
$371.88 (100 Each) |
$2.33 (1 Each) |
Standard Packaging/Reel |
$371.88 (100 Each) |
$232.62 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Pre-Galvanized |
|
Size |
1/2 in |
3/4 in |
Thickness |
14 ga |
- |
|
Construction |
- |
ONE PIECE |
Description |
1/2" RIGID ELECTRO GALV STRUT STRAP |
SPRG 3/4" BRIDLE RING, #10-24X9/16 |
extra long description |
ABB 702 1/2 EG RGD COND CLP 1/2IN 1 |
B-LINE BR-12-T THREADED BRIDLE RING |
Features |
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1/2 in Size, 750 lb Capacity, 12.38 lb/100 |
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 0.75", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings |
Product Type |
RGD Cond CLP 1/2IN 14GA Eg Steel |
Threaded Bridle Ring, 3/4" Ring, #10-24 |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 1/2 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Load Capacity 50 Lb, Thread Size #10-24 TPI X 9/16 In Length |
|
dimensions |
- |
X X 1.0000 IN |
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
702-1/2-EG |
BR-12-T |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Bridle ring and accessories |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
750 lb |
- |
Mounting |
- |
Beam, Rod |
standard |
- |
cULus Listed |