Nacogdoches |
146 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
7021EG |
C1061 |
Manufacturer Number |
702 1 EG |
C 106 1 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013140567 |
00785991759754 |
Weight per package |
0.155 (lbs/each) |
0.146 (lbs/each) |
Description |
7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
|
C1061 1" Emt Galv-Krom Kindorf Strut Strap
Strut Strap, Steel, Galvanized-Krom, 1-1/2 In Width, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 14.56 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$0.00 (Each) |
Carton/Reel |
$448.38 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$448.38 (100 Each) |
$0.00 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Galvanized-Krom |
|
Size |
1 in |
1 in |
Thickness |
14 ga |
14 ga |
Width |
- |
1-1/2 in |
|
Description |
1" RIGID ELECTRO GAL STRUT STRAP |
1" EMT GALV-KROM KINDORF STRUT STRAP |
extra long description |
ABB 702 1 EG RGD COND CLP 1IN 14GA |
ABB C 106 1 PIPE STRAP 14GA 1IN STL |
Features |
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Pipe Strap, 14 Gauge, 1 Inch Pipe Size, Steel, For use with EMT |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100 |
Strut Strap, Steel, Galvanized-Krom, 1-1/2 in Width, 14 ga Thickness, 1 in Size, 750 lb Capacity, 14.56 lb/100 |
Product Type |
Strut Strap |
Pipe Strap 14GA 1IN STL |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 1 in |
Strut Strap, Steel, Galvanized-Krom, 1 in |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
EMT Conduit |
package quantity |
100 CT |
100 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
702-1-EG |
C-106-1 |
sub brand |
Superstrut(R) |
Kindorf(R) |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
- |
|
Weight |
15.5 lb/100 |
14.56 lb/100 |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
750 lb |
750 lb |
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
Call nearest store for Item Price
|