Nacogdoches |
0 |
102 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2208PA12 |
70312EG |
Manufacturer Number |
B2208PA ZN |
703 1/2 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00781011604141 |
00616013143612 |
Weight per package |
0.11 (lbs/each) |
0.116 (lbs/each) |
Description |
B2208PA12 BLTD 1/2" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
|
70312EG 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thickness, 1/2 In Size, 400 LB Capacity, 11.63 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.06 (Each) |
$3.10 (Each) |
Carton/Reel |
$2.06 (1 Each) |
$310.23 (100 Each) |
Standard Packaging/Reel |
$2.06 (1 Each) |
$310.23 (100 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Size |
1/2 in;15 mm |
1/2 in |
Thickness |
16 ga;1.5 mm |
16 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP |
1/2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI |
ABB 703 1/2 EG UNIV CLP 16GA SZ 1/2 |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 ga Thickness, 1/2 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 11 lb |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 ga Thickness, 1/2 in Size, 400 lb Capacity, 11.63 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
Univ CLP 16GA SZ 1/2IN Od.706IN Eg |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in;15 mm |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in |
similar brands |
Unistrut |
- |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 to 0.875 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
2.1560 IN X 1.2500 IN X 0.0625 IN |
- |
for use with |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
Cable Tray |
Number of Holes |
- |
0 |
package quantity |
1 CT;100 PK |
100 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2208PAZN |
703-1/2-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT STRAPS |
Type |
Multi-grip and offset pipe clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Weight |
11 lb;5 kg |
11.63 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) |
400 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |