Nacogdoches |
646 |
246 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
7031EG |
7021EG |
Manufacturer Number |
703 1EG |
702 1 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013143650 |
00616013140567 |
Weight per package |
0.154 (lbs/each) |
0.155 (lbs/each) |
Description |
7031EG 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100
|
7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$4.48 (Each) |
Carton/Reel |
$373.92 (100 Each) |
$448.38 (100 Each) |
Standard Packaging/Reel |
$373.92 (100 Each) |
$448.38 (100 Each) |
|
|
Color |
Silver |
Silver |
Finish |
Silver Galvanized/Electro-Galvanized |
Electro-galvanized |
|
Size |
1 in |
1 in |
Thickness |
14 ga |
14 ga |
|
Description |
1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
1" RIGID ELECTRO GAL STRUT STRAP |
extra long description |
ABB 703 1EG UNIV CLP 14GA SZ 1IN OD |
ABB 702 1 EG RGD COND CLP 1IN 14GA |
Features |
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 550 lb Capacity, 15.38 lb/100 |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100 |
Product Type |
Univ CLP 14GA SZ 1IN OD1.163IN Eg |
Strut Strap |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1 in |
Strut Strap, Steel, Electro-Galvanized, 1 in |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Bolt head is combination slot and hex head for flexibility of attachment |
|
for use with |
Cable Tray |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
Number of Holes |
0 |
- |
package quantity |
100 CT |
100 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
703-1EG |
702-1-EG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
Weight |
15.38 lb/100 |
15.5 lb/100 |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
550 lb |
750 lb |