Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
6150WH |
70PS |
Manufacturer Number |
6150WH |
70PS |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00080083743391 |
00080083628247 |
Weight per package |
0.87 (lbs/each) |
0.916 (lbs/each) |
Description |
6150WH 6" FRST DM White SF RNG WL
Frost Dome Glass Lens, Recessed Mount, 8.375 In Length, 8.0 In Width, 4.375 In Height, 0.87 LB
|
70PS 6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height, 0.916 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.45 (Each) |
$30.42 (Each) |
Carton/Reel |
$18.45 (1 Each) |
$30.42 (1 Each) |
Standard Packaging/Reel |
$18.45 (1 Each) |
$182.52 (6 Each) |
|
Material |
POLYMER |
Albalite |
|
Color |
- |
White |
Style |
(blank) |
(blank) |
|
Diameter |
6 INCH |
8 in;203 mm |
Height |
4.375 in |
1.75 in |
Length |
8.375 in |
8 in |
Size |
8.4 IN Length 4.4 IN Width 8.0 IN Height |
8.0 IN Length 8.25 IN Width 1.75 IN Height |
Width |
8.0 in |
8.25 in |
|
Construction |
N/A |
N/A |
Description |
6" FRST DM WHITE SF RNG WL |
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI |
extra long description |
CLS 6150WH 6" FROST LENS SHOWERLIGH |
CLS 70PS GLASS ALBALITE LENS, SHOWE |
Features |
6" Frosted dome glass lens with plastic self-flange ring, wet location listed for showerlight. |
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings. |
Long Description |
Frost Dome Glass Lens, Recessed Mount, 8.375 in Length, 8.0 in Width, 4.375 in Height, 0.87 lb |
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb |
Product Type |
6" Frost Lens Showerlight, WH Plastic SF |
Glass Albalite Lens, Shower Lens |
Short Description |
Frost Dome Glass Lens, Recessed Mount |
6" Glass Lens, Albalite, White, Wet Location, Air-Tite |
Special Features |
Frost etched glass lens |
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring |
|
Fixture Type |
Trim |
Trim |
for use with |
- |
Halo and Other Housings |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
- |
1 CT;12 PK |
Standards Met |
- |
cULus Listed |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
6150WH |
70PS |
sub brand |
- |
70 Albalite Lens |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
6" H7 Trim |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
Wet Locations;UL/cULus Listed |
UL/cUL Listed - Wet Location |