Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
70PS |
70PSELL |
Manufacturer Number |
70PS |
70PS-ELL |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00080083628247 |
00080083765676 |
Weight per package |
0.916 (lbs/each) |
0.916 (lbs/each) |
Description |
70PS 6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height, 0.916 LB
|
70PSELL 6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.42 (Each) |
$30.42 (Each) |
Carton/Reel |
$30.42 (1 Each) |
$30.42 (1 Each) |
Standard Packaging/Reel |
$182.52 (6 Each) |
$182.52 (6 Each) |
|
Material |
Albalite |
Albalite |
|
Color |
White |
White |
Style |
(blank) |
(blank) |
|
Diameter |
8 in;203 mm |
8 in;203 mm |
Height |
1.75 in |
1.75 in |
Length |
8 in |
8 in |
Size |
8.0 IN Length 8.25 IN Width 1.75 IN Height |
1.2 IN Length 8.2 IN Width 8.2 IN Height |
Width |
8.25 in |
8.25 in |
|
Construction |
N/A |
- |
Description |
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI |
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI |
extra long description |
CLS 70PS GLASS ALBALITE LENS, SHOWE |
CLS 70PS-ELL GLASS ALBALITE LENS, S |
Features |
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings. |
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings. |
Long Description |
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb |
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height |
Product Type |
Glass Albalite Lens, Shower Lens |
Glass Lens |
Short Description |
6" Glass Lens, Albalite, White, Wet Location, Air-Tite |
6" Glass Lens, Albalite, White, Wet Location, Air-Tite |
Special Features |
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring |
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring |
|
Fixture Type |
Trim |
Trim |
for use with |
Halo and Other Housings |
Halo and Other Housings |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
1 CT;12 PK |
1 CT;600 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
70PS |
70PS |
sub brand |
70 Albalite Lens |
70 Albalite Lens |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Trim |
6" H7 Trim |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
UL/cUL Listed - Wet Location |
UL/cUL Listed - Wet Location |