Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
70PS |
8505AL |
Manufacturer Number |
70PS |
8505AL |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
-
|
UPC/EAN/GTIN |
00080083628247 |
723554120368 |
Weight per package |
0.916 (lbs/each) |
1 (lbs/each) |
Description |
70PS 6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height, 0.916 LB
|
8505AL 6 In Lexan Flat Opal Shower (Albalite)
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.42 (Each) |
$10.85 (Each) |
Carton/Reel |
$30.42 (1 Each) |
$10.85 (1 Each) |
Standard Packaging/Reel |
$182.52 (6 Each) |
$10.85 (1 Each) |
|
Material |
Albalite |
Metal (Trim) |
Wattage |
- |
60 W |
|
Base Type |
- |
A19 |
Color |
White |
White |
Style |
(blank) |
- |
|
Diameter |
8 in;203 mm |
6 in |
Height |
1.75 in |
- |
Length |
8 in |
- |
Size |
8.0 IN Length 8.25 IN Width 1.75 IN Height |
- |
Width |
8.25 in |
- |
|
Construction |
N/A |
- |
Description |
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI |
6 IN LEXAN FLAT OPAL SHOWER (ALBALITE) |
extra long description |
CLS 70PS GLASS ALBALITE LENS, SHOWE |
- |
Features |
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings. |
- |
Long Description |
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb |
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 in Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage |
Product Type |
Glass Albalite Lens, Shower Lens |
Lexan Flat Opal Albalite Len |
Short Description |
6" Glass Lens, Albalite, White, Wet Location, Air-Tite |
Lexan Flat Opal Albalite Len, Metal, 6 in (D), 1 CT |
Special Features |
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring |
- |
|
Fixture Type |
Trim |
- |
for use with |
Halo and Other Housings |
Recessed Downlighting |
Mounting Type |
Recessed Mount |
Wall Mount |
package quantity |
1 CT;12 PK |
1 ct |
Standards Met |
cULus Listed |
- |
|
Brand |
HALO |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
70PS |
8505AL |
sub brand |
70 Albalite Lens |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Trim |
- |
|
|
Application |
lighting |
- |
Energy Star |
- |
yes |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed - Wet Location |