Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
412 |
711DC |
Manufacturer Number |
412 |
711DC |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747004123 |
00784564003362 |
Weight per package |
0.38 (lbs/each) |
0.21 (lbs/each) |
Description |
412 1-1/4" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 2-3/16 In Diameter, 1-1/4 In Knockout Size, 0.38 LB/Ea
|
711DC 1-1/4" Mall SQZ Straight DCST Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Non-Insulated, Zinc Die Cast, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.33 (Each) |
$12.49 (Each) |
Carton/Reel |
$258.24 (25 Each) |
$12.49 (1 Each) |
Standard Packaging/Reel |
$258.24 (25 Each) |
$124.89 (10 Each) |
|
Material |
Malleable Iron |
Die Cast Zinc |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
2-3/16 in |
- |
Length |
1-1/8 in |
- |
Size |
1-1/4 |
1-1/4 in |
|
Description |
1-1/4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
1-1/4" MALL SQZ STRAIGHT DCST CONN |
extra long description |
BPT 412 1-1/4" SQUEEZE CONN. |
MIDWEST 711DC 1 1/4 FMC SQZ CONN |
Features |
Used to connect flexible metal conduit to box or enclosure. |
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast. |
Long Description |
Squeeze Connector, 1-1/4 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 in Length, 2-3/16 in Diameter, 1-1/4 in Knockout Size, 0.38 lb/EA |
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Non-insulated, Zinc die cast, 1-1/4" |
Product Type |
Squeeze Connector |
1 1/4 FMC SQZ Conn |
Short Description |
Squeeze Connector, Malleable Iron, 1-1/4 in, Straight |
- |
Special Features |
K.O. Size 1-1/4" |
Weight 21 Lb per 100 |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
dimensions |
- |
1.9000 IN X 1.7800 IN X 1.7800 IN |
Knockout Size |
1-1/4 in |
- |
media |
Yes |
- |
package quantity |
50 CT;200 PK |
- |
Standards Met |
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B |
- |
|
Brand |
Bridgeport Fittings |
Eaton |
Manufacturers Part Number |
412 |
711DC |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze type connector |
|
|
|
Application |
Used to Connect Flexible Metal Conduit to Box or Enclosure |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
- |
Class I Div 2 |
standard |
cULus,CSA |
UL, cUL |