Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP558 |
72171341 |
Manufacturer Number |
TP558 |
72171 3/4 1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189105582 |
00785991182903 |
Weight per package |
1.05 (lbs/each) |
1.125 (lbs/each) |
Description |
TP558 4-11/6SQ, 2-1/8D, 3/4&1" Ko
Square Outlet Box, Ivory, 42 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 104 LB/100
|
72171341 4-11/16SQ, 2-1/8D, 3/4" & 1" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1 In (Side);3/4 In (Side);1 In (End);3/4 In (End);1/2 In (Bottom);3/4 In (Bottom);1 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.05 (Each) |
$7.82 (Each) |
Carton/Reel |
$8.05 (1 Each) |
$156.48 (20 Each) |
Standard Packaging/Reel |
$201.14 (25 Each) |
$156.48 (20 Each) |
|
Material |
- |
Steel |
Shape |
Square |
Square |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/8 |
- |
Height |
2-1/8 in |
2-1/8;53.975 mm |
Length |
4-11/16 in |
4-11/16 in;119.063 mm |
Size |
- |
4-11/16 Inches Height x 4-11/16 Inches Width x 2-1/8 Inches depth |
Width |
4-11/16 in |
4-11/16 in;119.063 mm |
|
Construction |
Drawn |
- |
Description |
4-11/6SQ,2-1/8D,3/4&1" KO |
4-11/16SQ, 2-1/8D, 3/4" & 1" KO |
extra long description |
THEP TP558 4 11/16 SQ OUTLET BOX 3/ |
ABB 72171 3/4 1 4-11/16-SQ BX,STL,4 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit |
Long Description |
Square Outlet Box, Ivory, 42 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side);1 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 in Height, 104 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100 |
Product Type |
4 11/16 SQ Outlet Box 3/4 and 1 Ko |
4-11/16-SQ BX, STL, 42CU, 1/2, 3/41-Ko |
Short Description |
4-11/16" Square Outlet Box, 42 cu. in, Ivory, 2-1/8" D, 3/4 and 1" KO |
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO |
Special Features |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
Made of Steel, Welded Construction |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.6900 IN X 4.6900 IN X 2.1300 IN |
- |
for use with |
Switches;Receptacles;Fans;Lights |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side);1 in (Side) |
1 in (Side);3/4 in (Side);1 in (End);3/4 in (End);1/2 in (Bottom);3/4 in (Bottom);1 in (Bottom) |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
16 |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
13 |
16 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 PK |
20 CT |
Standards Met |
Ul Listed |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP558 |
72171-3/4-1 |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square outlet box |
Outlet Boxes |
|
Weight |
104 lb/100 |
112.5 lb/100 |
|
Application |
Conduit;Commercial;Industrial |
Conduit |
Capacity |
42 cu.in |
42 cu.in |
standard |
UL |
UL E2969 |