Item Comparison: 72C1858, TP587

Item

72C1858 - 4-11/16SQ, 2G, 5/8" RSD CVR - Steel City

72C1858
4-11/16SQ, 2G, 5/8" RSD CVR

$7.1998 Each

$180.00 (25 Each)

QTY:
Each
Add
TP587 - 4-11/16SQ, 2G, 5/8RSD CVR - Eaton

TP587
4-11/16SQ, 2G, 5/8RSD CVR

$7.137 Each

$178.42 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 383 1,975
Vendor Steel City Eaton
Catalog Number 72C1858 TP587
Manufacturer Number 72-C-18-5/8 TP587
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785991145779 00786189105872
Weight per package 0.375 (lbs/each) 0.33 (lbs/each)
Description 72C1858 4-11/16SQ, 2G, 5/8" RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
TP587 4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.20 (Each) $7.14 (Each)
Carton/Reel $180.00 (25 Each) $7.14 (1 Each)
Standard Packaging/Reel $180.00 (25 Each) $178.42 (25 Each)
Material Steel Steel
Shape Square Square
Color Silver Natural
Finish Pre-Galvanized Natural
Size 4-11/16 Inches 4-11/16"
Description 4-11/16SQ, 2G, 5/8" RSD CVR 4-11/16SQ,2G,5/8RSD CVR
extra long description ABB 72 C 18 5/8 STL CVR 2 GANG 7.5C THEP TP587 4 11/16 SQ 5/8 RSD 2 DEV
Features Two Gang Device Cover, 7.5 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel. Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Long Description Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA Raised Box Cover, Steel, Box Mount, 32 lb/EA
Product Type Device Cover 4 11/16 SQ 5/8 RSD 2 Device CVR
Short Description Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised 4-11/16 Square Raised Box Cover, Steel Mount
Special Features - Welded/Drawn Construction
dimensions - 4.6900 IN X 4.6900 IN X 0.6300 IN
for use with Square Boxes Air Plenum
Knockouts 0 -
Mounting Type Surface Mount Box Mount
number of outlet 2 -
package quantity 25 CT 25 PK
Standards Met UL E2969 UL mA;CSA Certified
Made in USA yes yes
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 72 C 18 5/8 TP587
sub brand Steel City -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Outlet Box Covers Square cover
Weight 0.38 lb/EA 32 lb/EA
Application - Commercial;Industrial;Lighting Fixtures
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat