Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
731711234 |
TP564 |
Manufacturer Number |
73171 1/2 3/4 |
TP564 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121320 - Electrical box extension
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991185058 |
00786189105643 |
Weight per package |
0.85 (lbs/each) |
0.8 (lbs/each) |
Description |
731711234 4-11/16SQ Ext RNG, 2-1/8"D
SC 73171-1/2-3/4 1/2 & 3/4 Box Ext
|
TP564 4-11/16SQ Ext RNG, 2-1/8D
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.69 (Each) |
$12.03 (Each) |
Carton/Reel |
$233.78 (20 Each) |
$12.03 (1 Each) |
Standard Packaging/Reel |
$233.78 (20 Each) |
$300.66 (25 Each) |
|
|
|
Depth |
- |
2-1/8 |
Height |
- |
4-11/16 |
Length |
- |
4-11/16 in |
Size |
4-11/16 Inches Length x 4-11/16 Inches Width x 2-1/8 Inches Depth |
- |
Width |
- |
2-1/8 in |
|
Construction |
Welded |
Drawn |
Description |
4-11/16SQ EXT RNG, 2-1/8"D |
4-11/16SQ EXT RNG,2-1/8D |
extra long description |
- |
THEP TP564 4 11/16 SQ EXT RNG 1/2 3 |
Features |
- |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
Long Description |
SC 73171-1/2-3/4 1/2 & 3/4 BOX EXT |
Square Box Extension Ring, Steel, 4-11/16 in Length, 2-1/8 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.8 lb/EA |
Product Type |
1/2 & 3/4 Box Ext Ring 42CUB STL |
Square Box Extension Ring |
Short Description |
- |
Square Box Extension Ring, Steel, 4-11/16 in Length |
Special Features |
- |
Welded/Drawn Construction |
|
dimensions |
- |
4.6900 IN X 4.6900 IN X 2.1300 IN |
Knockout Size |
- |
1/2 in;3/4 in |
Knockouts |
12 |
(8) 1/2", (4) 3/4" |
Mounting Type |
- |
Box Mount |
Number of Knockouts |
- |
12 |
number of outlet |
1 |
- |
package quantity |
- |
25 CT |
Standards Met |
- |
UL MA |
|
|
Brand |
Steel City |
Cooper Crouse-Hinds |
Manufacturers Part Number |
73171-1/2-3/4 |
TP564 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Extension Rings |
Square extension ring |
|
|
Application |
For use with conduit |
Commercial;Industrial;Lighting Fixtures |
standard |
UL E2969 |
UL |