Nacogdoches |
266 |
12 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
43308 |
732B0X |
Manufacturer Number |
43308 |
732-BOX |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007896107 |
00032664271809 |
Weight per package |
0.0956 (lbs/each) |
0.006 (lbs/each) |
Description |
43308 Lampholder 660W250V
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 In Height, 1.44 In Length, 0.1 LB
|
732B0X Socket Medbseatachon 660W250V14-12 Hook BK
Lampholder, 250 V Ac, Molded Plastic, 660 W, 1.6 In Diameter, Hook Mount, 2.53 In Length, #14 to #12 Awg Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.60 (Each) |
$5.07 (Each) |
Carton/Reel |
$139.94 (25 Each) |
$5.07 (1 Each) |
Standard Packaging/Reel |
$1,399.40 (250 Each) |
$1,267.50 (250 Each) |
|
amperage rating |
660 |
- |
Lamp Type |
Incandescent |
- |
Material |
Phenolic |
Molded Plastic |
Voltage Rating |
250 V ac |
250 V ac |
Wattage |
660 W |
- |
Wire Size |
- |
#14 to #12 AWG |
|
Base Type |
Medium |
- |
Color |
Black |
- |
|
Diameter |
- |
1.6 in |
Height |
2 in |
- |
Length |
1.44 in |
2.53 in |
|
Description |
LAMPHOLDER 660W250V |
SOCKET MEDBSEATACHON 660W250V14-12 HOOK BK |
extra long description |
P&S 43308 LAMPHOLDER 660W250V |
EWD 732-BOX Sckt MedBseAtachon 660W |
Features |
Medium base, phenolic, pin type hook supplied, for temporary use. Black. |
Sign and Scoreboard Attachon Lampholders Medium Base feature insulation displacement terminals for stranded wire. Lay in wire channels, 1/4 turn twist top speeds installation. One piece terminals and contacts. No rivets or eyelets to loosen due to heat. Sockets are molded of heat-resistant phenolic. 732 is weatherproof — suitable for outdoor use. Snap-in or screw-in panel mounting options. Keyed spring washer prevents rotation of socket after installation. |
Long Description |
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 in Height, 1.44 in Length, 0.1 lb |
Lampholder, 250 V ac, Molded Plastic, 660 W, 1.6 in Diameter, Hook Mount, 2.53 in Length, #14 to #12 AWG Wire Size |
Product Type |
Lampholder 660W250V |
Lampholder |
Short Description |
Phenolic Lampholder, 250 VAC, 660 W, Pin Type |
250 VAC, Medium Base Attachon |
Special Features |
Mounts in Standard Wall Box;Standard Lampholder |
Lay in Wire Channels;1;4 Turn Twist Top Speeds Installation |
|
Base |
Hook |
- |
dimensions |
- |
1.0000 IN X 1.0000 IN X 2.0000 IN |
lamp size |
2 in |
- |
Mounting Type |
Ceiling Mount;Wall Mount |
Hook Mount |
package quantity |
25 PK;1 CT |
1 ct |
Power Rating |
- |
660 W |
Standards Met |
UL Listed;ECCN:EAR99 |
UL Listed;CSA Certified;NOM 426;NAFTA Compliant;RoHS Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
43308 |
732-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Temporary Lighting Device |
Lampholder |
|
|
Application |
Residential/Commercial |
Residential |
Mounting |
CEILING/WALL |
- |
standard |
UL Listed |
UL Listed,NOM,CSA Certified,NAFTA,RoHS Compliant |