Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
807 |
739 |
Manufacturer Number |
807 |
739 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747008077 |
00784564107398 |
Weight per package |
0.628 (lbs/each) |
0.64 (lbs/each) |
Description |
807 1" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated, 2-1/4 In Length, FMC Connection, 0.628 LB/Ea
|
739 1" 90D 2SCR Flex Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.31 (Each) |
$0.00 (Each) |
Carton/Reel |
$71.57 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$357.85 (25 Each) |
$0.00 (5 Each) |
|
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electroplated |
- |
|
Length |
2-1/4 in |
- |
Size |
1 |
- |
|
Description |
1" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
1" 90D 2SCR FLEX CONN |
extra long description |
BPT 807 1" ANGLE CONN. |
MIDWEST 739 1 FMC 90 CONN |
Features |
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure. |
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast. |
Long Description |
90° Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated, 2-1/4 in Length, FMC Connection, 0.628 lb/EA |
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Non-insulated, Malleable iron, 1" |
Product Type |
90°Connector |
1 FMC 90 Conn |
Short Description |
90° Connector, Malleable Iron, 1 in, 90° |
- |
|
angle |
90 DEG |
- |
Connection Orientation |
90° |
- |
Connection Type |
FMC |
- |
Connector Type |
FMC |
- |
dimensions |
- |
2.9400 IN X 1.0000 IN X 1.3100 IN |
media |
Yes |
- |
package quantity |
5 PK;25 PK |
- |
Standards Met |
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant |
- |
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
807 |
- |
sub brand |
- |
Crouse-Hinds series |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Clamp type connector |
|
|
|
Application |
90°Fitting With Cover Used For Connecting Flexible Metal Conduit to Box or Enclosure |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL,CSA |
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
Call nearest store for Item Price
|