Nacogdoches |
27 |
12 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7504WB0X |
TM874W |
Manufacturer Number |
7504W-BOX |
TM874W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664643835 |
00785007844993 |
Weight per package |
0.001 (lbs/each) |
0.2694 (lbs/each) |
Description |
7504WB0X Switch Decorator 4WAY 15A 120/277V WH
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Screw Connection, 1.44 (W) X 0.97 (D) X 4.19 (H) In
|
TM874W Radiant Switch 4W 15A 120/277V WH
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.27 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.63 (Each) |
$19.25 (Each) |
Carton/Reel |
$15.63 (1 Each) |
$19.25 (1 Each) |
Standard Packaging/Reel |
$781.50 (50 Each) |
$1,924.93 (100 Each) |
|
amperage rating |
15A |
- |
Current Rating |
15 A |
15 A |
gang |
- |
4 |
insulation |
- |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Four-way |
- |
Voltage Rating |
120/277 V ac |
120 to 277 v |
|
Color |
White |
White |
Contact Material |
- |
Brass |
|
Size |
- |
4.2 in |
Thickness |
- |
1.5 in |
|
Description |
SWITCH DECORATOR 4WAY 15A 120/277V WH |
RADIANT SWITCH 4W 15A 120/277V WH |
extra long description |
EWD 7504W-BOX Switch Decorator 4Way |
P&S TM874W RADIANT SWITCH 4W 15A 12 |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Long Description |
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V ac, ThermoPlastic, White, Screw Connection, 1.44 (W) x 0.97 (D) x 4.19 (H) in |
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.27 lb |
Product Type |
Decorator Switch |
Radiant Switch 4W 15A 120/277V WH |
Short Description |
15 A, 120/277 VAC, Decorator Switch, White |
15 A, 120 to 277 V, SP, Decorator Switch, White |
Special Features |
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Integrity |
Designer Style;Smooth Quiet Paddle Action |
|
actuator type |
- |
Paddle |
Connection Type |
Screw |
Grounding |
dimensions |
1.44 (W) x 0.97 (D) x 4.19 (H) in |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
Mounting Type |
Screw |
Wall Mount |
Number of Ways |
4 |
4 |
package quantity |
1 ct |
10 CT;100 PK |
Standards Met |
UL Listed;cUL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E |
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
7504W-BOX |
TM874-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Decorator Switch |
|
|
Application |
Commercial |
Industrial;Residential;Multi-Dwelling;Commercial Office;Hospitals |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,NAFTA,RoHS Compliant |
UL 498, 20 |