Item Comparison: 100HFL, 765H110LB

Item

100HFL - 100 CFM Fan Heater W/Direction Vent 27W Gu24 - Broan-Nutone

100HFL
100 CFM Fan Heater W/Direction Vent 27W Gu24

$296.11 Each

$296.11 (1 Each)

QTY:
Each
765H110LB - 110CFM 2.0 Sones Heater/Fan/Light Combo - Broan/Nutone LLC

765H110LB
110CFM 2.0 Sones Heater/Fan/Light Combo

$. Each

$209.00 (1 Each)

QTY:
Each
Stock Availability
Nacogdoches 0 0
All Stores 3 20
Basic Specs
Vendor Broan-Nutone Broan/Nutone LLC
Catalog Number 100HFL 765H110LB
Manufacturer Number 100HFL N/A
Category Builders Products - Combination Fans, Lights & Hea Enhanced Commodity Codes - Builders Products
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters -
UPC/EAN/GTIN 00026715180264 026715262663
Weight per package 16.9 (lbs/each) 13 (lbs/each)
Description 100HFL 100 CFM Fan Heater W/Direction Vent 27W Gu24
Heat/Fan/Light 27W Fluorescent Light
765H110LB 110CFM 2.0 Sones Heater/Fan/Light Combo
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $296.11 (Each) $209.00 (Each)
Carton/Reel $296.11 (1 Each) $209.00 (1 Each)
Standard Packaging/Reel $296.11 (1 Each) $209.00 (1 Each)
Descriptions
Description 100 CFM FAN HEATER W/DIRECTION VENT 27W GU24 110CFM 2.0 SONES HEATER/FAN/LIGHT COMBO
Long Description Heat/Fan/Light 27W fluorescent light -
Product Type Features 27W Fluorescent Lighting (Bulb Included) -
Special Features Heater/fan/light brings convenient, comforting warmth to your bathroom; Polymeric grille with snap-in light diffusing lens; Plug-in, permanently lubricated motor in ventilator and heater (functions independent of ventilator); Resilient anti-vibration mounts ventilator motor; Low sound, high performance blower wheel ventilator; 1500 WTT heater with metal blower wheel for efficient, even heating; Rotatable heater grille direct heat where needed; Rugged galvanized steel housing; Polymeric 4 IN round damper/du -
Additional Information
fan type Ventilation -
housing dimensions 16 IN Length X 10-1/4 IN Width X 5-7/8 IN Height -
Manufacturer Information
Brand Broan-NuTone Broan/Nutone LLC
Manufacturers Part Number 100HFL -
Taxonomies, Classifications, and Categories
Category Description FANS & HEATERS FANS & HEATERS
Type Fan With Light And Heater -
Uses, Certifications, and Standards
Application For Bathrooms Up To 90 SQ-FT -
standard UL Listed, HVI 2100 Certified, Title 24 Complaint -
 
QTY:
Each
QTY:
Each