Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
7802MD |
AH6810U |
Manufacturer Number |
7802MD |
AH6810U |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Contactors -
Definite Purpose Contactors
|
Classification |
Industrial Switches
|
Miscellaneous Commercial & Industrial Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007267655 |
00040893616858 |
Weight per package |
0.31 (lbs/each) |
0 |
Description |
7802MD 30A 2P SNGL PH Ac Motor Disconnet
Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 LB
|
AH6810U Man Cont 30A 600VAC 2POLE Front Screw BK
Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 A, 600 V Ac, 3.89 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.04 (Each) |
$79.04 (Each) |
Carton/Reel |
$47.04 (1 Each) |
$79.04 (1 Each) |
Standard Packaging/Reel |
$470.40 (10 Each) |
$790.40 (10 Each) |
|
actuator |
Toggle |
- |
amperage rating |
30 |
- |
connection |
Side & Back Wired |
- |
Current Rating |
30 A |
30 A |
Poles |
2 |
- |
Voltage Rating |
600 V ac |
- |
|
Size |
1.753" Depth x 1.825" Width x 2.375" Height |
- |
|
Description |
30A 2P SNGL PH AC MOTOR DISCONNET |
MAN CONT 30A 600VAC 2POLE FRONT SCREW BK |
extra long description |
P&S 7802MD 30A 2P SNGL PH AC MOTOR |
EWD AH6810U Man Cont 30A 600VAC 2Po |
Features |
Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse. |
Industrial Grade - Switches & Manual Contactors. Double-Pole, Single-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thi |
Long Description |
Motor Disconneter, 2 Poles, 30 A, 600 V ac, 1.753 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 lb |
Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 A, 600 V ac, 3.89 lb |
Product Type |
30A 2P SNGL PH Ac Motor Disconnet |
Definite Purpose Control - Contactor |
Short Description |
Double Pole, Single Phase AC Manual Controller |
Definite Purpose Control - Contactor, 30A, 600 VAC, Industrial Manual Motor Controllers |
Special Features |
Double Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect |
Motor control switches, swt/encl combos |
|
actuator type |
Toggle |
- |
body type |
- |
Glass-Filled Nylon |
Coil Voltage |
- |
600 V ac |
dimensions |
1.753 (L) x 1.825 (W) x 2.375 (H) in |
3.7500 IN X 2.3800 IN X 2.3800 IN |
load |
30A |
- |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) |
- |
package quantity |
1 CA;10 PK |
- |
Standards Met |
CSA Listed;UL Listed |
UL Listed;MA Standard |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
7802-MD |
AH6810U |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Industrial switches |
Miscellaneous commercial & industrial devices |
Type |
Manual Controller |
Manual motor controller |
|
|
Application |
Commercial;Industrial |
Ind Facilities & Factories - Facility - Other |
environmental conditions |
UL94 V2 |
- |
Frequency Rating |
60Hz |
- |
Mounting |
BOX |
- |
Operating Temperature |
Maximum continuos +75°C, minimum -40°C |
- |
standard |
CSA Listed, UL Listed |
cULus Listed,RoHS Compliant,NAFTA |