Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH7810UD |
7803MD |
Manufacturer Number |
AH7810UD |
7803MD |
Category |
Renewal Parts -
Disconnect Motor Switches
|
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Classification |
Miscellaneous Commercial & Industrial Devices
|
Power Tools
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00040893006048 |
00785007267686 |
Weight per package |
0 |
0.335 (lbs/each) |
Description |
AH7810UD Man Cont 30A 600VAC 3P ST Frontwire BK
Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69 In Overall Length, 1.75 In Overall Width, 3.28 In Overall Height, 0.41 LB
|
7803MD 30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.04 (Each) |
$73.79 (Each) |
Carton/Reel |
$136.04 (1 Each) |
$73.79 (1 Each) |
Standard Packaging/Reel |
$1,360.40 (10 Each) |
$737.90 (10 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
30 |
connection |
- |
Side & Back Wired |
Current Rating |
- |
30 A |
Material |
Glass-Filled Nylon |
- |
Number of Phases |
3 |
- |
Poles |
- |
3 |
Voltage Rating |
600 V ac |
600 V ac |
|
Overall Length |
1.69 in;42.9 mm |
- |
Size |
- |
1.7538" Depth x 1.825" Width x 2.375" Height |
|
Description |
MAN CONT 30A 600VAC 3P ST FRONTWIRE BK |
30A 3P 3 PH AC MOTOR |
extra long description |
EWD AH7810UD Man Cont 30A 600VAC 3P |
P&S 7803MD 30A 3P 3 PH AC MOTOR |
Features |
Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. |
Long Description |
Motor Controller, 3 Phases, 3 Poles, 600 V ac, Glass-Filled Nylon Material, 1.69 in Overall Length, 1.75 in Overall Width, 3.28 in Overall Height, 0.41 lb |
Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb |
Product Type |
Man Cont 30A 600VAC 3P ST Frontwire BK |
30A 3P 3 PH Ac Motor |
Short Description |
Motor Controller, 3 Phase, Glass-Filled Nylon |
Three Pole Three Phase AC Manual Controller |
Special Features |
Two-Position;Maintained Contact;Single Throw |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect |
|
actuator type |
- |
Toggle |
dimensions |
3.7500 IN X 2.3800 IN X 2.3800 IN |
1.7538 (L) x 1.825 (W) x 2.375 (H) in |
load |
- |
30A |
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Box Mount |
operating cycles |
- |
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) |
Overall Height |
3.28 in;83.3 mm |
- |
Overall Width |
1.75 in;44.5 mm |
- |
package quantity |
- |
1 CA;10 PK |
Standards Met |
UL MA |
CSA Listed;UL Listed |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH7810UD |
7803-MD |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous commercial & industrial devices |
POWER TOOLS |
Type |
Manual motor controller |
Manual Controller |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Commercial;Industrial |
environmental conditions |
- |
UL94 V2 |
Frequency Rating |
- |
60Hz |
Mounting |
- |
BOX |
Operating Temperature |
- |
Maximum continuos +75°C, minimum -40°C |
standard |
cULus Listed,RoHS Compliant,NAFTA |
CSA Listed, UL Listed |