Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
806DC2 |
806 |
Manufacturer Number |
806-DC2 |
806 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747158062 |
00781747008060 |
Weight per package |
0.22 (lbs/each) |
0.27 (lbs/each) |
Description |
806DC2 3/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC Connection, 1 Conductor, 0.22 LB/Ea
|
806 3/4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.53 (Each) |
$8.20 (Each) |
Carton/Reel |
$65.32 (10 Each) |
$82.01 (10 Each) |
Standard Packaging/Reel |
$65.32 (10 Each) |
$410.06 (50 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
Number of Conductors |
1 |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated |
|
Length |
1-3/4 in |
- |
Size |
3/4 |
3/4 |
|
Description |
3/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR |
3/4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 806-DC2 3/4 ANGLE CONN. ZINC |
BPT 806 3/4 ANGLE CONN. |
Features |
90° connectors with cover used for connecting armored or metal cable to a box or enclosure. |
- |
Long Description |
90° Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-3/4 in Length, FMC Connection, 1 conductor, 0.22 lb/EA |
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch |
Product Type |
90° Connector |
3/4 Angle Conn. |
Short Description |
90° Connector, Zinc Die Cast, 3/4 in, 90° |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
- |
|
angle |
90 DEG |
90 DEG |
Connection Orientation |
90° |
- |
Connection Type |
FMC |
- |
Connector Type |
FMC |
FMC |
for use with |
AC/MC Cable |
- |
media |
Yes |
Yes |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL File No. E20534;CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
806-DC2 |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
90°Connector Suitable to Connect Mc/Fmc to Box or Enclosure. Diameter (.875" 0 Min) to (1.00" 0 Max) |
90 Degrees fitting with cover for connecting flexible metal conduit to box or enclosure. |
standard |
UL, CSA |
UL,CSA |