Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG812B5 |
812MF |
Manufacturer Number |
BG-8-12-B5 |
812MF |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Caddy (Straps Only)
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00781011184803 |
00782856482109 |
Weight per package |
0.09 (lbs/each) |
0.09 (lbs/each) |
Description |
BG812B5 SPRG 1/2-3/4 Cond to Metal Stud
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
|
812MF SPST 1/2"-3/4" Cond to Metal Stud
SPST Conduit to Metal Stud, Steel, 1/2 In Diameter, 0.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.07 (Each) |
$3.27 (Each) |
Carton/Reel |
$3.07 (1 Each) |
$327.36 (100 Each) |
Standard Packaging/Reel |
$306.69 (100 Each) |
$327.36 (100 Each) |
|
|
Finish |
Zinc Phosphate |
CADDY® ARMOUR |
|
Diameter |
- |
1/2 in |
Length |
1/2 in |
- |
Size |
1/2 In, 3/4 In Conduit |
- |
|
Description |
SPRG 1/2-3/4 COND TO METAL STUD |
SPST 1/2"-3/4" COND TO METAL STUD |
extra long description |
B-LINE BG-8-12-B5 CONDUIT FS, GUIDE |
NVENT EFS 812MF STUD CLIP,1/2 TO 3/ |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Conduit Fastener, Steel, 1/2 in Length, Zinc Phosphate, 0.09 lb |
SPST Conduit To Metal Stud, Steel, 1/2 in Diameter, 0.09 lb |
Product Type |
Conduit Fastener |
SPST Conduit to Metal Stud |
Short Description |
Conduit Fastener, Steel, 1/2 in, Zinc Phosphate |
SPST Conduit To Metal Stud, Steel |
Special Features |
Static Load Capacity 25 Lb |
STUD CLIP,1/2 TO 3/4 CONDUIT TO METAL STUD |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Conduit Fasteners |
Datacom and Low Voltage;Electrical |
package quantity |
100 BX |
100 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
Cooper B-Line/Cable Tray |
nVent CADDY |
Manufacturers Part Number |
BG-8-12-B5 |
812MF |
sub brand |
B-Line series |
CADDY |
|
Category Description |
CADDY (STRAPS ONLY) |
CADDY (STRAPS ONLY) |
Type |
Conduit to stud fastener |
Cable/Conduit to Stud |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Datacom and Low Voltage; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |