Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Nsi |
Catalog Number |
82A1 |
WAGS406 |
Manufacturer Number |
82-A1N |
WAGS-4/0-6 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Splice Kits
|
Splice Kits
|
UNSPSC |
39121718 - Cable splicing kits
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00054007250241 |
00662381015723 |
Weight per package |
0.64 (lbs/each) |
0.3 (lbs/each) |
Description |
82A1 Inline Resin Power Cable Splice Kit 82-A1n
Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin
|
WAGS406 #14-4/0 Wrap-Around Gel Splice Kit, 6" Length
Easy-Splice Wrap-Around, Splice Cover, 6 In (Sleeve) Overall Length, 1000 V, 0.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.73 (Each) |
$30.98 (Each) |
Carton/Reel |
$57.73 (1 Each) |
$92.94 (3 Each) |
Standard Packaging/Reel |
$577.30 (10 Each) |
$92.94 (3 Each) |
|
|
|
Overall Length |
- |
6 in (Sleeve) |
|
Description |
INLINE RESIN POWER CABLE SPLICE KIT 82-A1N |
#14-4/0 WRAP-AROUND GEL SPLICE KIT, 6" LENGTH |
extra long description |
- |
NSI WAGS-4/0-6 Easy-Splice Wrap-Aro |
Features |
Designed for use in weather-exposed or direct-burial locations.For making inline (straight) splices on unshielded,synthetic insulated cables rated up to a maximum of 5kV and for multiple conductor cables rated up to a maximum of 1kV.UL Listed for direct burial and submerged applications up to 600 volts and 90°C.For use with UL Listed connectors only. |
Easy-Splice Wrap-Around 14 -4/0 AWG Conductor Size 6". |
Long Description |
Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3M(TM) Scotchcast(TM) No.4 Resin |
Easy-Splice Wrap-ARound, Splice Cover, 6 in (Sleeve) Overall Length, 1000 V, 0.3 lb |
Product Type |
Splice Kit |
Easy-Splice Wrap-Around |
Short Description |
Splice Kit, 1 KV (Multiple Conductor);5 KV (Single Conductor), 2-3/0 AWG |
Easy-Splice, Wrap-Around, 6 in |
Special Features |
- |
Wrap Around Gel Splice For Fast Installation - 6 Sleeve Length |
|
Cable Size |
- |
4/0-14 AWG |
Cable Type |
Inline |
Class A-B |
Kit Contents |
Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin |
Splice Cover |
Maximum Voltage Rating |
1 KV (Multiple Conductor);5 KV (Single Conductor) |
1000 V |
package quantity |
1 CT;10 PK |
3 CT |
Standards Met |
UL MA |
ANSI C119.1-1986 Qualified |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
Nsi Industries |
Manufacturers Part Number |
82-A1 |
WAGS-4/0-6 |
sub brand |
Scotchcast(TM) |
Easy-Splice(TM) |
|
Category Description |
SPLICE KITS |
SPLICE KITS |
Type |
Inline Splice |
Wrap Around Gel Splice Kits |
|
|
Application |
- |
Splicing Wire |
Operating Temperature |
- |
-40 C To 90 C |
standard |
UL mA |
ANSI C119.1-1986 Qualified |