Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Appleton |
Catalog Number |
8320 |
NTCC100 |
Manufacturer Number |
8320 |
NTCC-100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00786210083209 |
00781381638302 |
Weight per package |
0.5 (lbs/each) |
0.57 (lbs/each) |
Description |
8320 1" Rigid Threadless Coupling
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
|
NTCC100 1" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1 In, Outside Diameter: 1.88 In, Length: 2-1/2 In, Flexibility: Rigid and Imc, Material: Steel and Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178 Certified, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.72 (Each) |
$32.99 (Each) |
Carton/Reel |
$188.62 (5 Each) |
$824.84 (25 Each) |
Standard Packaging/Reel |
$943.12 (25 Each) |
$824.84 (25 Each) |
|
connection |
- |
Compression |
Material |
Malleable Iron |
Steel And Malleable Iron |
|
|
Description |
1" RIGID THREADLESS COUPLING |
1" RIGID THREADLESS RAINTIGHT COUPLING |
extra long description |
ABB 8320 1 IN THREADLESS COUPLING |
APP NTCC-100 1 IN CPLG NO THRD RGD |
Long Description |
1 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit |
Coupling, Trade Size: 1 IN, Outside Diameter: 1.88 IN, Length: 2-1/2 IN, Flexibility: Rigid And IMC, Material: Steel And Malleable Iron, Connection: Compression, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certified, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
Product Type |
1 In Threadless Coupling |
1 In CPLG No THRD RGD Cond |
Special Features |
Eliminate Conduit Threading |
Threadless, Concretetight |
|
|
Brand |
T&B Ind Fitting |
Appleton |
Manufacturers Part Number |
8320 |
NTCC-100 |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Couplings & Connectors |
COUPLING |
|
|
Application |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
standard |
UL E23018, CSA |
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certified, NEMA FB-1 |