Stock Availability
|
Nacogdoches |
828 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
SPC |
Electri-Flex |
Catalog Number |
8431R |
81011 |
Manufacturer Number |
8431R |
81011 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
065874684311 |
00782673810116 |
Weight per package |
0.165 (lbs/each) |
0 |
Description |
8431R 1/2" NM L/T 1000' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
81011 #81011 1/2INL/T Flex
NM 11 Gray 1/2IN. 100FT. CTN A General Purpose, Ul and Csa Listed, Nonmetallic Liquidtight Conduit Offering Excellent Protection to Wiring From Abrasion, Sunlight, Mild Acids, Alkaline and Oils. Often Used For Air Conditioning Hook-Ups and Other Outdoor Applications.
|
Price & Packaging
|
Minimum Order QTY |
1,000 |
1 Unit |
Unit/Foot |
$1.21 (Foot) |
$1.58 (Each) |
Carton/Reel |
$1,207.50 (1000 Feet) |
$1.58 (1 Each) |
Standard Packaging/Reel |
$1,207.50 (1000 Feet) |
$1.58 (1 Each) |
|
Material |
- |
PVC |
|
Color |
Gray |
Gray |
Style |
Type B |
- |
|
Length |
- |
100 |
|
Description |
1/2" NM L/T 1000' REEL |
- |
extra long description |
- |
E-FLEX 81011 NM 11 GRAY 1/2IN. 100F |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
NM 11 GRAY 1/2IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications. |
Product Type |
Nonmetallic Liquid-Tight Conduit |
NM 11 Gray 1/2IN. 100FT. CTN |
Short Description |
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
- |
|
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.820 to 0.840 in |
- |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Electri-Flex |
Manufacturers Part Number |
8431R |
81011 |
sub brand |
- |
Liquatite |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
Type |
- |
NM |
|
Trade Size |
1/2 in |
0.5 |
|
Weight |
10 lb |
11 |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |
- |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 8431R - SPX as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 81011 - Electri-Flex as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|