Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
8812J |
MA5 |
Manufacturer Number |
8812J |
MA5 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162104 - Screw anchors
|
UPC/EAN/GTIN |
00705591964389 |
00781002299257 |
Weight per package |
0.045 (lbs/each) |
0.0375 (lbs/each) |
Description |
8812J 1/4-20 Lead Machine Screw Anchor
Machine Screw Anchor, 1/4 In - 20 Thread Size, 1/4 In Diameter, 4.5 LB
|
MA5 1/4''-20 Machine Screw Anchor
Machine Screw Anchor, Lead Material, 1/4 In Length, Round Head, 1/2 In Drill Size, 0.05 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$1.11 (Each) |
$0.83 (Each) |
Carton/Reel |
$110.70 (100 Each) |
$83.11 (100 Each) |
Standard Packaging/Reel |
$664.20 (600 Each) |
$83.11 (100 Each) |
|
|
Diameter |
1/4 in |
1/4 |
Length |
- |
1/4 in |
Size |
- |
1/4 |
|
Description |
1/4-20 LEAD MACHINE SCREW ANCHOR |
1/4''-20 MACHINE SCREW ANCHOR |
extra long description |
PECO 8812J 1/4-20 LEAD MACHINE SCRE |
DOTTIE MA5 1/4" Machine Screw Ancho |
Features |
Peco fasteners 1/4-20 machine screw anchor 100 per jar |
Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened |
Long Description |
Machine Screw Anchor, 1/4 in - 20 Thread Size, 1/4 in Diameter, 4.5 lb |
Machine Screw Anchor, Lead Material, 1/4 in Length, Round Head, 1/2 in Drill Size, 0.05 lb |
Product Type |
Machine Screw Anchor |
Machine Screw Anchor |
Short Description |
Machine Screw Anchor, 1/4 in - 20 Thread Size |
Machine Screw Anchor, Lead, 1/4 in |
Special Features |
- |
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened |
|
Drill Size |
- |
1/2 in |
for use with |
- |
Brick;Concrete |
Head Type |
- |
Round |
package quantity |
100 PK |
100 PK;600 CT |
Screw Size |
- |
1/4-20 |
Thread Size |
1/4 in - 20 |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
8812J |
MA5 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Machine Screw Anchor |
|
|
|
Application |
- |
Brick, Concrete |