Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F88G24 |
8824HSNK |
Manufacturer Number |
F88G24 |
8824HSNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510526108 |
00782051479164 |
Weight per package |
18.5 (lbs/each) |
14.0969 (lbs/each) |
Description |
F88G24 8X8X24 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width, 18.5 LB
|
8824HSNK Wway 8X8X24 N1 QK Conn HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width, 14.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.75 (Each) |
$105.50 (Each) |
Carton/Reel |
$110.75 (1 Each) |
$105.50 (1 Each) |
Standard Packaging/Reel |
$110.75 (1 Each) |
$105.50 (1 Each) |
|
Cover Type |
Hinged Cover |
Hinged Cover |
Material |
Steel |
14 GAUGE STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish |
Style |
Liftoff Cover no Knockouts |
- |
|
Height |
8 |
8.00 In |
Length |
- |
24.00 In |
Overall Length |
24 in;610 mm |
24 in;610 mm |
Width |
8 |
8.00 In |
|
Description |
8X8X24 N1 HC STRT SCT |
WWAY 8X8X24 N1 QK CONN HC,NK |
extra long description |
NVENT HOF F88G24 24.00in Straight S |
B-LINE 8824 HSNK HINGE SCREW CVR WI |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 24 in Overall Length, 8 in Overall Width, 18.5 lb |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 24 in Overall Length, 8 in Overall Width, 14.4 lb |
Product Type |
24.00IN Straight Section |
Lay-In Wireway |
Short Description |
NEMA 1 Hinged Lay-In Wireway, 24 x 8 x 8 in, Gray |
NEMA 1 Hinged Lay-In Wireway, 24 x 8 x 8 in, Gray |
|
dimensions |
- |
24.0000 IN X 8.0000 IN X 8.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
fitting type |
Lay-In Wireway |
Lay-In Wireway |
for use with |
Cable and Wire Junction, Distribution and Termination |
Cable and Wire Junction, Distribution and Termination |
ip rating |
IP30 |
- |
Knockouts |
NO |
- |
Overall Height |
8 in;203 mm |
8 in;203 mm |
Overall Width |
8 in;203 mm |
8 in;203 mm |
straight section length |
- |
24.00 In |
|
|
Brand |
Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
F88G24 |
8824 HSNK |
sub brand |
- |
B-Line series |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
UL Listed,CSA C22.2. |