Item Comparison: F8836RTGV, 8836GRTNK

Item

F8836RTGV - 8X8X36 N3R STRT SCT - Nvent Hoffman

F8836RTGV
8X8X36 N3R STRT SCT

$224.97 Each

$224.97 (1 Each)

QTY:
Each
Add
8836GRTNK - Wway 8X8X36 N3R PNTD SC, NK - Eaton

8836GRTNK
Wway 8X8X36 N3R PNTD SC, NK

$203.04 Each

$203.04 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 24 121
Vendor Nvent Hoffman Eaton
Catalog Number F8836RTGV 8836GRTNK
Manufacturer Number F8836RTGV 8836 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510147778 00782051143164
Weight per package 30 (lbs/each) 22.49 (lbs/each)
Description F8836RTGV 8X8X36 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 30 LB
8836GRTNK Wway 8X8X36 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $224.97 (Each) $203.04 (Each)
Carton/Reel $224.97 (1 Each) $203.04 (1 Each)
Standard Packaging/Reel $224.97 (1 Each) $203.04 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Galvanized Steel
Color Gray -
Finish Unpainted Galvanized Phosphate Undercoat or Acrylic Electrocoat
Depth 36 -
Overall Length 36 in;914 mm 36 in;914 mm
Size 8.00x8.00x36.00 in -
Width 8 -
Description 8X8X36 N3R STRT SCT WWAY 8X8X36 N3R PNTD SC,NK
extra long description NVENT HOF F8836RTGV Econo Trough Ty B-LINE 8836 GRT NK 3600 N3R SC STRA
Features EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Econo Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 30 lb Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type Econo Trough Type 3R Wiring Trough
Short Description NEMA 3R Econo Trough, 36 x 8 x 8 in NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge 14 16
ip rating IP32 IP32
Overall Height 8 in;203 mm 8 in;203 mm
Overall Width 8 in;203 mm 8 in;203 mm
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number F8836RTGV 8836 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough -
Weight 30 lb -
Application The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
nema rating 3R Weather-resistant, except dust -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat