Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
885LA |
1107A |
Manufacturer Number |
885LA |
1107A |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007008876 |
00032664563003 |
Weight per package |
0.1509 (lbs/each) |
0.14 (lbs/each) |
Description |
885LA Radiant 15A/125V Dup Recep La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Light Almond, Impact Resistant, 0.1300 LB
|
1107A Recp Deco Duplex 15A 125V 2P3W Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Decorator, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.30 (Each) |
$3.27 (Each) |
Carton/Reel |
$32.96 (10 Each) |
$3.27 (1 Each) |
Standard Packaging/Reel |
$659.26 (200 Each) |
$327.00 (100 Each) |
|
Current Rating |
15 A |
- |
gang |
2 |
- |
insulation |
None |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
Number of Wires |
3 |
- |
Voltage Rating |
125 V |
- |
|
|
Height |
3.31 in |
- |
Length |
1.29 in |
- |
Size |
4.2 in |
- |
Thickness |
1 in |
- |
Width |
1 in |
- |
|
Description |
RADIANT 15A/125V DUP RECEP LA |
RECP DECO DUPLEX 15A 125V 2P3W AL |
extra long description |
P&S 885LA RADIANT 15A/125V DUP RECE |
EWD 1107A Recp Deco Duplex 15A 125V |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included. |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Light Almond, Impact Resistant, 0.1300 lb |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Decorator, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack |
Product Type |
Duplex Receptacle |
Recp Deco Duplex 15A 125V 2P3W Al |
Short Description |
15 A, 125 V, Duplex Receptacle, Light Almond, Decorator |
- |
Special Features |
Side Wire;Self Grounding;Quickloop Wire Looping Aid |
Standard grade deco |
|
Compatible Wire Size |
#14 to #12 AWG |
- |
dimensions |
- |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;200 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
885-LA |
1107A |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Decorator Receptacle |
Residential Grade |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 498 |
UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |