Nacogdoches |
226 |
178 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
885W |
1107W |
Manufacturer Number |
885W |
1107W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007885057 |
00032664512483 |
Weight per package |
0.1353 (lbs/each) |
0.14 (lbs/each) |
Description |
885W Radiant 15A/125V Dup Recep W
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Impact Resistant, 0.1400 LB
|
1107W Recp Deco Duplex 15A 125V 2P3W WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 4.20 In Width, Thermoplastic, White, Impact Resistant, 0.1500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.20 (Each) |
$2.76 (Each) |
Carton/Reel |
$32.00 (10 Each) |
$2.76 (1 Each) |
Standard Packaging/Reel |
$640.06 (200 Each) |
$276.00 (100 Each) |
|
Current Rating |
15 A |
15 A |
gang |
2 |
- |
insulation |
False |
- |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
2 |
- |
Number of Wires |
3 |
3 |
Voltage Rating |
125 V |
- |
|
|
Height |
3.31 in |
- |
Length |
1.29 in |
1.30 in |
Size |
4.2 in |
- |
Thickness |
1 in |
- |
Width |
1 in |
4.20 in |
|
Description |
RADIANT 15A/125V DUP RECEP W |
RECP DECO DUPLEX 15A 125V 2P3W WH |
extra long description |
P&S 885W RADIANT 15A/125V DUP RECEP |
EWD 1107W Recp Deco Duplex 15A 125V |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included. |
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire |
Long Description |
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, White, Impact Resistant, 0.1400 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 4.20 in Width, ThermoPlastic, White, Impact Resistant, 0.1500 lb |
Product Type |
Sierraplex Receptacle |
Recp Deco Duplex 15A 125V 2P3W WH |
Short Description |
15 A, 125 V, Sierraplex Receptacle, White |
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res |
Special Features |
Side Wire;Self Grounding;Quickloop Wire Looping Aid |
Standard Grade;Wiring Type Side Wire and Push Wire |
|
Compatible Wire Size |
#14 to #12 AWG |
#14 to #10 AWG |
Connection Type |
- |
Screw |
dimensions |
- |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
10 CT;200 PK |
10 CT;100 PK |
Receptacle Type |
Sierraplex |
Duplex |
Resistance Properties |
Impact Resistant |
Impact Resistant |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
UL Listed;cULus Listed to UL 498 File no. E150;UL Certified to CSA C22.2, no. 4;NOM/ANSI Certified;RoHS Complaint |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
885-W |
1107W |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Decorator Receptacle |
Residential Grade |
|
Weight |
0.1400 lb |
0.1500 lb |
|
Application |
Residential;Commercial |
Indoor |
Mounting |
WALL |
- |
nema rating |
- |
5-15R |
standard |
UL 498 |
NOM,Federal Specification Classification 6233 01,UL,NAFTA,RoHS Compliant |