Item Comparison: 8H, 9H

Item

8H - #8 Cu Split Bolt - Blackburn Mechanical

8H
#8 Cu Split Bolt

$5.0842 Each

$508.42 (100 Each)

QTY:
Each
Add
9H - #10 H.S. Split Bolt - Blackburn Mechanical

9H
#10 H.S. Split Bolt

$5.5381 Each

$5,538.10 (1000 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 15,310 1,000
Vendor Blackburn Mechanical Blackburn Mechanical
Catalog Number 8H 9H
Manufacturer Number 8H 9H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200023 00783786200016
Weight per package 0.026 (lbs/each) 0.03 (lbs/each)
Description 8H #8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
9H #10 H.S. Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#12 Awg (Stranded Equal Main and Tap) Conductor Size, #10 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $5.54 (Each)
Carton/Reel $508.42 (100 Each) $553.81 (100 Each)
Standard Packaging/Reel $508.42 (100 Each) $5,538.10 (1000 Each)
insulation - None
Material Bronze Alloy Bronze Alloy
Terminal Type Split Split
Color Metallic Metallic
Conductor Material Copper Copper
Overall Length 25/32 in 25/32 in
Description #8 CU SPLIT BOLT #10 H.S. SPLIT BOLT
extra long description ABB 8H H-STRNGTH SPLITBLT CONN 8STR ABB 9H H-STRNGTH SPLITBLT CONN 10ST
Long Description Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#12 AWG (Stranded Equal Main and Tap) Conductor Size, #10 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA
Product Type Split Bolt Connector Split Bolt Connector
Short Description #8 Split Bolt Connector, Non-Insulated, 25/32 in L #10 Split Bolt Connector, Non-Insulated, 25/32 in L
similar brands Servit® Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #8 AWG (Solid Equal Main and Tap) #10 AWG (Solid Equal Main and Tap)
Minimum Conductor Size #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) #14 AWG (Minimum Tap with Maximum Main);#12 AWG (Stranded Equal Main and Tap)
package quantity 100 CT;1000 PK 1 CT;1000 PK
Standards Met UL Listed 486C 467;CSA Certified UL Listed 486C 467;CSA Certified
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number 8H 9H
sub brand Blackburn Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Split-Bolt
Weight 0.03 lb/EA 0.03 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Splicing, tapping or terminating conductors in power and grounding electrical connection
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat