Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
8X916WHPSPTSZJ |
KW812 |
Manufacturer Number |
8X916WHPSPTSZJ |
KW812 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161507 - Tapping screws
|
31161506 - Sheet metal screws
|
UPC/EAN/GTIN |
00705591490307 |
00781002156048 |
Weight per package |
0.0044 (lbs/each) |
0.004 (lbs/each) |
Description |
8X916WHPSPTSZJ 8 X 9/16 Wafer Phillip Sharp T/S ZC
Peco Fasteners 8 X 1/2 Wafer Phil Sharp 100 Per Jar
|
KW812 #8 X 1/2'' Phil WH Klath Metal Piercing Screw
Metal Piercing Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.38 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.07 (Each) |
$0.06 (Each) |
Carton/Reel |
$7.44 (100 Each) |
$6.25 (100 Each) |
Standard Packaging/Reel |
$178.56 (2400 Each) |
$6.25 (100 Each) |
|
|
|
Diameter |
- |
#8 AWG |
Length |
1/2 |
1/2 in |
Size |
8 |
#8 X 1/2 IN |
|
Description |
8 X 9/16 WAFER PHILLIP SHARP T/S ZC |
#8 X 1/2'' PHIL WH KLATH METAL PIERCING SCREW |
extra long description |
PECO 8X916WHPSPTSZJ 8X9/16 WAFER PH |
DOTTIE KW812 8 X 1/2 K-Lath Phillip |
Features |
- |
Metal Piercing, Invincibox upto 1-5/8 Inch |
Long Description |
PECO FASTENERS 8 X 1/2 WAFER PHIL SHARP 100 PER JAR |
Metal Piercing Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.38 lb |
Product Type |
8X9/16 Wafer Phillip Sharp T/S ZC 49030 |
K-Lath Screw |
Short Description |
- |
K-Lath Screw, Steel, Zinc Plated, 1/2 in, #8, KW Model |
Special Features |
- |
Features: Metal Piercing, Invincibox upto 1-5/8 Inch |
|
Drill Point Size |
- |
#2 |
Drive Type |
Phillip |
Phillips |
Head Style |
- |
Wafer |
Head Type |
Wafer |
Wafer |
package quantity |
- |
100 BX |
Thread Size |
- |
#8 |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
8X916WHPSPTSZJ |
KW812 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Sharp Point Tapping Screw |
K-Lath Screw |
|
|
|
Application |
- |
Framing, Electrical, Plumbing and Sheet Metal Applications |