Nacogdoches |
726 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
901S |
410 |
Manufacturer Number |
901-S |
410 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Rigid Straps & Clampbacks
|
Flex & MC Fittings
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747029010 |
00781747004109 |
Weight per package |
0.0579 (lbs/each) |
0.34 (lbs/each) |
Description |
901S 1/2" One Hole Rigid Strap
Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 1-9/16 In Length, 7/8 In Width, 0.0579 LB/Ea
|
410 1" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 2-1/8 In Diameter, 1 In Knockout Size, 0.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.40 (Each) |
$8.39 (Each) |
Carton/Reel |
$19.90 (50 Each) |
$209.71 (25 Each) |
Standard Packaging/Reel |
$198.95 (500 Each) |
$209.71 (25 Each) |
|
Material |
Steel |
Malleable Iron |
|
Finish |
- |
Zinc Electroplated |
|
Diameter |
- |
2-1/8 in |
Length |
1-9/16 in |
1-1/8 in |
Size |
- |
1 |
Width |
7/8 in |
- |
|
Description |
1/2" ONE HOLE RIGID STRAP |
1" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 901-S 1/2 RGD PIPE STRAP STEEL |
BPT 410 1" SQUEEZE CONN. |
Features |
To support rigid conduit and IMC to mounting surface. |
Used to connect flexible metal conduit to box or enclosure. |
Long Description |
Pipe Strap, 1/2 in Trade Size, Zinc Electro-Plated, 1-9/16 in Length, 7/8 in Width, 0.0579 lb/EA |
Squeeze Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 in Length, 2-1/8 in Diameter, 1 in Knockout Size, 0.34 lb/EA |
Product Type |
Pipe Strap |
Squeeze Connector |
Short Description |
Pipe Strap, 1/2 in, Zinc Electro-Plate, 1 Hole |
Squeeze Connector, Malleable Iron, 1 in, Straight, Insulated |
Special Features |
One Hole Strap |
K.O. Size 1" |
|
angle |
- |
180 Deg |
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
- |
Straight |
Connection Type |
- |
Squeeze |
Connector Type |
- |
Squeeze |
for use with |
Rigid and IMC Conduit |
- |
Knockout Size |
- |
1 in |
media |
Yes |
Yes |
package quantity |
500 PK |
50 CT;200 PK |
Standards Met |
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance |
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
901-S |
410 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
FLEX & MC FITTINGS |
Type |
One Hole Pipe Strap |
CONNECTOR |
|
|
Weight |
0.0579 lb/EA |
0.34 lb/EA |
|
Application |
To Support Rigid Conduit and IMC to Mounting Surface |
Used to Connect Flexible Metal Conduit to Box or Enclosure |
standard |
CSA |
cULus,CSA |