Nacogdoches |
2,311 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Wiremold |
Catalog Number |
902S |
411 |
Manufacturer Number |
902-S |
411 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Rigid Straps & Clampbacks
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39121705 - Cable clamp and staple
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00781747029027 |
00786776051469 |
Weight per package |
0.066 (lbs/each) |
0.03 (lbs/each) |
Description |
902S 3/4" One Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Width, 0.066 LB/Ea
|
411 NM Flat 90 D. Elbow 400 Ivory
For Right Angle Turns On Same Surface. Finish - Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$2.34 (Each) |
Carton/Reel |
$30.48 (50 Each) |
$2.34 (1 Each) |
Standard Packaging/Reel |
$304.85 (500 Each) |
$23.35 (10 Each) |
|
|
Length |
1-3/4 in |
- |
Width |
7/8 in |
- |
|
Description |
3/4" ONE HOLE RIGID STRAP |
NM FLAT 90 D. ELBOW 400 IVORY |
extra long description |
BPT 902-S 3/4" RIGID PIPE STRAP |
WM 411 NM FLAT 90 D. ELBOW 400 IVOR |
Features |
To support rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Width, 0.066 lb/EA |
For right angle turns on same surface. Finish - Ivory |
Product Type |
Pipe Strap |
NM Flat 90 D. Elbow 400 Ivory |
Short Description |
Pipe Strap, 3/4 in, Zinc Electro-Plate, 1 Hole |
- |
Special Features |
One Hole Strap |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
500 PK |
- |
Standards Met |
CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
902-S |
- |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Type |
One Hole Pipe Strap |
- |
|
|
|
Application |
To Support Rigid Conduit and IMC to Mounting Surface |
- |
standard |
CSA |