| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Bridgeport |
Topaz - Southwire LLC |
| Catalog Number |
1071 |
910 |
| Manufacturer Number |
1071 |
910 |
| Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
| Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
N/A
|
| UNSPSC |
31161809 - Reducing washers
|
39131700 - Wire Raceways Conduit and Busways
|
| UPC/EAN/GTIN |
00781747010711 |
00751338191501 |
| Weight per package |
0.107 (lbs/each) |
0.056 LB |
| Description |
1071 2" X 1/2" Reducing Washer
Reducing Washer, 2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);3-1/4 In (Outside) Diameter, 0.107 LB
|
910 2"X1/2" Red Washer
Rigid Conduit Reducing Washer, Steel Material; 0.87 Inch Id X 3.265 Inch Od Size; Imc/Rigid Conduit Used On; 1/2 Inch Small End Trade Size; 2 Inch Large End Trade Size; Ul Approval; 25 Per Case Standard Package
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$1.66 (Each) |
$0.37 (Each) |
| Carton/Reel |
$83.22 (50 Each) |
$0.37 (1 Each) |
| Standard Packaging/Reel |
$166.43 (100 Each) |
$9.36 (25 Each) |
|
| Material |
Steel |
Steel |
| Shape |
Round |
- |
|
| Diameter |
7/8 in (Inside);3-1/4 in (Outside) |
- |
| Size |
2 - 1/2 |
0.87 Inch ID x 3.265 Inch OD |
|
| Commodity Description |
- |
Rigid Conduit Fittings - Steel |
| Description |
2" X 1/2" REDUCING WASHER |
2"X1/2" RED WASHER |
| Extra Long Description |
BPT 1071 2 To 1/2 IN Reduc Wshr, Bo |
ZINC PLATED STEEL MATERIAL; 1.62 INCH INNER DIAMETER X 3.265 INCH OUTER DIAMETER SIZE; IMC/RIGID CONDUIT USED ON; 1/2 INCH SMALL END TRADE SIZE; 2 INCH LARGE END TRADE SIZE; UL (CANADA AND US) APPROVAL; 250 PER CASE STANDARD PACKAGE; APPLICATION USED IN PAIR TO REDUCE THE SIZE OF KNOCKOUT HOLE |
| Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
| Long Description |
Reducing Washer, 2 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);3-1/4 in (Outside) Diameter, 0.107 lb |
2IN X1/2IN RED WASHER |
| Product Type |
Reducing Washer |
Rigid Conduit Reducing Washer |
| Short Description |
Reducing Washer, 2 to 1/2 in, Galvanized Steel |
- |
|
| Color/Finish |
Galvanized Steel |
- |
| For Use With |
Box;Enclosure |
- |
| Inside Diameter |
7/8 |
- |
| Media |
Yes |
- |
| Outside Diameter |
3.25 |
- |
| Package Quantity |
100 PK |
- |
| Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
|
| Brand |
Bridgeport |
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS |
| Manufacturers Part Number |
1071 |
- |
|
| Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Fuses & Fuse Accessories |
| Type |
Reducing Washers |
- |
|
| Large End Trade Size |
- |
2 INCH |
| Small End Trade Size |
- |
1/2 INCH |
| Trade Size |
2 to 1/2 in |
- |
|
| Standard Package |
- |
25 PER CASE |
| Weight |
0.107 lb |
- |
|
| Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
- |
| Approval |
- |
UL |
| Standard |
CSA, UL |
- |
| Used On |
- |
IMC/RIGID CONDUIT |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|