Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS14 |
93151 |
Manufacturer Number |
SS14 |
93151-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129168 |
00032664437106 |
Weight per package |
0.1591 (lbs/each) |
0.13 (lbs/each) |
Description |
SS14 Smooth 302SS 1G Blank Strap
Wall Plate, 1 Gang, 7 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 LB
|
93151 Wallplate 1G Blank Box Mount STD SS
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.75 (Each) |
$2.92 (Each) |
Carton/Reel |
$3.75 (1 Each) |
$29.20 (10 Each) |
Standard Packaging/Reel |
$750.50 (200 Each) |
$292.00 (100 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
1 |
- |
|
Color |
Silver |
STRGHT BLADE PLG&CONNEC |
Finish |
Brushed |
- |
|
Size |
7" |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 1G BLANK STRAP |
WALLPLATE 1G BLANK BOX MOUNT STD SS |
extra long description |
P&S SS14 SMOOTH 302SS 1G BLANK STRA |
EWD 93151-SP-L Wallplate 1G Blank B |
Features |
Smooth Metal Wall Plate 1gang Blank Strap Mounted 302/304 Stainless Steel |
- |
Long Description |
Wall Plate, 1 Gang, 7 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 lb |
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount Std SS|ARROW HART - COOPER WIRING DEVICES 93151 SP L|ARROW HART - COOPER WIRING DEVICES 93151SPL|ARROW HART - COOPER WIRING DEVICES 93151-SP-L|COOPER WIRING DEVICES 93151 SP L|COOPER WIRING DEVICES 93151SPL|COOPER WIRING DEVICES 93151-SP-L|CooperWiring 93151 SP L|CooperWiring 93151SPL|CooperWiring 93151-SP-L|EAGLE 93151 SP L|EAGLE 93151SPL|EAGLE 93151-SP-L|EATON 93151 SP L|EATON 93151SPL|EATON |
Product Type |
Smooth 302SS 1G Blank Strap |
Wallplate 1G Blank Box Mount STD SS |
Short Description |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
dimensions |
7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
Vertical |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
SS14 |
93151-BOX |
sub brand |
Pass & Seymour |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
INDUSTRIAL |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
UL 514 |