Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
CRC |
Rectorseal |
Catalog Number |
14077 |
96500 |
Manufacturer Number |
14077 |
96500 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Aerosols
|
Adhesives
|
UNSPSC |
N/A
|
46191606 - Fire suppression foam or similar compounds
|
UPC/EAN/GTIN |
00078254140773 |
00021449965002 |
Weight per package |
0.8333 (lbs/each) |
1.0642 (lbs/each) |
Description |
14077 16OZ Foam Minimal Expansion Foam Sealant
Polyurethane Foam Designed to Fill, Seal, Bond, Retrofit, Insulate and Deaden Sound In and Around Cracks and Cavities. It Forms A Permanent, Waterproof and Airtight Bond to Masonry, Wood, Glass, Metal & Most Plastics. Stops Drafts, Dust, Moisture, Insect
|
96500 12 Oz Draft-Block Aerosol
Fire Resistant Expanding Foam, 12 Oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.00 (Each) |
$13.10 (Each) |
Carton/Reel |
$22.00 (1 Each) |
$13.10 (1 Each) |
Standard Packaging/Reel |
$264.00 (12 Each) |
$157.20 (12 Each) |
|
|
Base Type |
- |
Polyurethane |
Color |
Tan |
Beige |
|
|
Additional Information |
- |
Vapor Density Less Than 1; Flash Point -156 Deg F; Application Plumbing and Utility Penetration, Seal Around Windows, Air Conditioners, Ducts and Vent, Seal Voids in Siding, Door Jams, Foundation and Concrete Joint, Resistant to Water and Outdoor Exposure |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
16OZ FOAM MINIMAL EXPANSION FOAM SEALANT |
12 OZ DRAFT-BLOCK AEROSOL |
extra long description |
CRC 14077 FOAM MINIMAL EXPANSION AE |
POLYURETHANE MATERIAL; 12 PER CASE STANDARD PACKAGE; AEROSOL CAN CONTAINER TYPE; 12 OUNCE QUANTITY; DRAFT-BLOCK[TM] BRAND; ODOR SLIGHT HYDROCARBON; FLASH POINT -156 DEG F; COLOR BEIGE; APPLICATION PLUMBING AND UTILITY PENETRATION, SEAL AROUND WINDOWS, AIR CONDITIONERS, DUCTS AND VENT, SEAL VOIDS IN SIDING, DOOR JAMS, FOUNDATION AND CONCRETE JOINT |
Features |
Fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. Forms a permanent, waterproof and airtight bond to most surfaces. UL classified as a caulking sealant. |
Draft-Block(TM) is a one component expanding polyurethane foam sealant that expands to three times its original dispensed volume. It is designed to reduce heating and cooling costs by filling and insulating openings. Draft Block(TM) is an effective acoustical sealant and reduces sound transmission. Its dielectric formula will not transmit an electric current and adheres readily to wood, glass, metal, tile, concrete and most plastics. |
Long Description |
Polyurethane foam designed to fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. It forms a permanent, waterproof and airtight bond to masonry, wood, glass, metal & most plastics. Stops drafts, dust, moisture, insect |
Fire Resistant Expanding Foam, 12 oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 lb |
Product Type |
Foam Minimal Expansion Aerosol |
Fire Resistant Expanding Foam |
Short Description |
Minimal Expansion Foam Sealant, 16 oz, Aerosol, Tan |
Fire Resistant Expanding Foam, Beige |
Special Features |
Plastic Safe |
- |
|
Composition |
Polypropylene Polyol Diphenylmethanediisocyanate Prepolymer;1,1,1,2-Tetrafluoroethane;Alkanes, C14-17, Chloro;Diphenylmethanediisocyanate, Isomers and Homologues;Tris(2-Chloroisopropyl) Phosphate |
Polymethylenepolyphenylisocyanate;Dimethyl Ether;Propane |
Container Capacity |
16 oz |
12 oz |
Container Type |
Aerosol Can |
Can |
Flash Point |
- |
-156 °F;-68.9 °C |
media |
Yes |
- |
odor |
Slight Fluorocarbon |
Slight Odor |
Operating Temperature Range |
65 to +100 °F;18.3 to +37.8 °C |
+32 to +90 °F;0 to +32 °C |
package quantity |
12 per CA;108 CA/PL |
12 CT |
Physical Form |
Liquid |
Foam |
Quantity |
- |
12 OZ |
Setting Time |
12 to 24 h (Cure Time) |
- |
specific gravity |
1.2 |
1.1 |
|
Brand |
CRC |
|
Manufacturers Part Number |
14077 |
96500 |
|
Category Description |
AEROSOLS |
ADHESIVES |
Type |
Expansion Aerosol Foam Sealant |
- |
|
Standard Package |
- |
12 PER PACK |
Weight |
0.83 lb |
12.77 lb |
|
Application |
Filling;Insulating;Sealing;Bonding;HVAC;Electrical;Industrial;Plumbing;Around Electrical Outlets;Utility Panels;Ducts;Pipes;Doors;Windows;Base Plates;Joints;Cracks;Crawlspaces;Foundations;Spot Insulating;Touch-Ups |
Plumbing and Utility Penetration;Seal Around Windows;Air Conditioners;Ducts and Vent;Seal Voids In Siding;Door Jams;Foundation and Concrete Joint;Resistant to Water and Outdoor Exposure |
standard |
RoHS Compliant |