Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
T&B Rigid Fittings |
Catalog Number |
A110 |
676 |
Manufacturer Number |
A110 |
676 |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Fans & Heaters
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
40101502 - Air exhausters
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00026715236534 |
00786210006765 |
Weight per package |
8.9 (lbs/each) |
0.375 (lbs/each) |
Description |
A110 110 CFM, 3.0 Sones Fan
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 47.3 W, 0.4 A, 110 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.9 LB
|
676 3/4" 3 Piece Coupling
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.00 (Each) |
$22.49 (Each) |
Carton/Reel |
$92.00 (1 Each) |
$562.36 (25 Each) |
Standard Packaging/Reel |
$92.00 (1 Each) |
$1,124.72 (50 Each) |
|
Current Rating |
0.4 A |
- |
Material |
26 Gauge Galvanized Steel |
Malleable Iron |
Voltage Rating |
120 V ac @ 60 Hz |
- |
Wattage |
47.3 W |
- |
|
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Length |
- |
1-13/32 |
Overall Length |
9-1/4 in |
- |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
- |
|
Additional Information |
Power Rating 47.3 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel, Non-Metallic Damper |
- |
Commodity Description |
Exhaust Fans |
- |
Description |
110 CFM, 3.0 SONES FAN |
3/4" 3 PIECE COUPLING |
extra long description |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 3 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 105 SQUARE FOOT VENTILATION AREA; INVENT[TM], FLEX SERIE BRAND; POWER RAT |
TB 676 3/4 INCH ERICKSON COUPLING |
Long Description |
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 47.3 W, 0.4 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.9 lb |
3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit |
Product Type |
Bath Ventilation Fan |
3/4 Inch Erickson Coupling |
Short Description |
Bath Ventilation Fan, 110 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 47.3W, 0.4 A |
- |
Special Features |
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel |
Free Fitting Threads Ensure Easy Assembly |
|
Air Flow Rate |
110 CFM |
- |
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
- |
Duct Size |
4 in |
- |
Grill Finish |
White |
- |
Grill Shape |
Rectangular |
- |
Grill Size |
11-3/8 in (L) x 12 in (W) |
- |
Housing Shape |
Rectangular |
- |
includes |
Permanently Lubricated Plug-In Motor;Blower Wheel |
- |
Maximum Air Flow |
110 cfm |
- |
motor type |
Permanently Lubricated Plug-In Motor |
- |
Mounting Type |
Ceiling Mount |
- |
outside diameter |
- |
1-9/16 |
Overall Height |
5-3/4 in |
- |
Overall Width |
10 in |
- |
Sound Level |
3 Sones |
- |
Standards Met |
UL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
Ventilation Area |
105 Square Foot |
- |
|
|
Brand |
|
T&B Rigid Fittings |
Manufacturers Part Number |
A110 |
- |
|
Category Description |
FANS & HEATERS |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
CEILING |
Conduit Coupling |
|
|
|
Application |
- |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Rotated |
Approval |
UL, HVI |
- |
Frequency Rating |
60 Hz |
- |
standard |
- |
UL E23018, CSA |