Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22120AL |
A120010AL |
Manufacturer Number |
B22-120AL |
A1200-10AL |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101806 - Aluminum channels
|
UPC/EAN/GTIN |
00781011211400 |
00616013100165 |
Weight per package |
0.61 (lbs/each) |
0.71 (lbs/each) |
Description |
B22120AL BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
|
A120010AL 12G 1-5/8"X1-5/8" 10FT Alu Solid DP Strut
Standard Channel, Aluminum, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$9.25 (Foot) |
$14.90 (Foot) |
Carton/Reel |
$9.25 (1 Feet) |
$149.02 (10 Feet) |
Standard Packaging/Reel |
$92.52 (10 Feet) |
$7,451.25 (500 Feet) |
|
|
Finish |
Aluminum |
- |
material composition |
Aluminum |
- |
material standard |
6063-T6 |
- |
|
Depth |
1-5/8 In |
1-5/8 |
Height |
- |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
- |
12 AWG |
Width |
1-5/8 in |
1.625 |
|
Description |
BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL |
12G 1-5/8"X1-5/8" 10FT ALU SOLID DP STRUT |
extra long description |
B-LINE B22-120AL CHNL, 1 5/8" X 1 5 |
ABB A1200 10AL CHNL 12GA 1-5/8X1-5/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge |
Standard Channel, Aluminum, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100 |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm |
Standard Channel |
Short Description |
- |
1-5/8 X 1-5/8 Standard Channel, Aluminum, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 Gauge |
package quantity |
- |
10 PK;500 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B22-120AL |
A1200 10AL |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
Weight |
1.91 Lb/Ft |
190 lb/100 |
|
Application |
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci |
Support and Framing |
standard |
Not Applicable |