Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22120HDG |
A120010HDG |
Manufacturer Number |
B22-120HDG |
A1200 10HDG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011211097 |
00616013101056 |
Weight per package |
1.9 (lbs/each) |
1.9 (lbs/each) |
Description |
B22120HDG BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT
|
A120010HDG 12G 1-5/8"X1-5/8" 10FT Hdgal Solid Strut
Standard Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.33 (Foot) |
$13.72 (Foot) |
Carton/Reel |
$63.30 (10 Feet) |
$137.24 (10 Feet) |
Standard Packaging/Reel |
$63.30 (10 Feet) |
$6,862.25 (500 Feet) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Hot-Dipped Galvanized |
Hot-Dipped Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A123 |
- |
|
Depth |
1-5/8 In |
1-5/8 |
Height |
1-5/8 in;41.3 mm |
1-5/8 in |
Length |
10 ft;3.05 m |
10 ft |
Thickness |
12 AWG;2.6 mm |
12 AWG |
Width |
1-5/8 in;41.3 mm |
1.625 |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL |
12G 1-5/8"X1-5/8" 10FT HDGAL SOLID STRUT |
extra long description |
B-LINE B22-120HDG CHNL, 1 5/8" X 1 |
ABB A1200 10HDG CHNL 12GA 1-5/8X1-5 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1.91 lb/ft |
Standard Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100 |
Product Type |
Channel |
CHNL 12GA 1-5/8X1-5/8 10FT HDG STL |
Short Description |
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 Gauge |
package quantity |
500 PK;10 CT |
10 PK;500 CT |
|
|
Brand |
Cooper B-Line/Cable Tray |
Thomas & Betts |
Manufacturers Part Number |
B22-120HDG |
A1200-10HDG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
Weight |
1.91 lb/ft;2.84 kg/m |
190 lb/100 |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Support and Framing |
standard |
Not Applicable |