Nacogdoches |
4,020 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A1200HS10EG |
A1400HS10EG |
Manufacturer Number |
A1200HS 10EG |
A1400HS 10EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013088173 |
00616013099186 |
Weight per package |
1.85 (lbs/each) |
1.36 (lbs/each) |
Description |
A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
A1400HS10EG 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.69 (Foot) |
$8.22 (Foot) |
Carton/Reel |
$66.89 (10 Feet) |
$82.20 (10 Feet) |
Standard Packaging/Reel |
$66.89 (10 Feet) |
$4,110.00 (500 Feet) |
|
|
Finish |
Silver Galvanized |
Electrogalvanizing |
|
Depth |
1-5/8 |
1-5/8 |
Height |
1-5/8 in |
- |
Length |
10 ft |
10 |
Thickness |
12 AWG |
- |
Width |
1.625 |
1.625 |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
14G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
extra long description |
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ |
ABB A1400HS 10EG HS CHNL 14GA 1-5/8 |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers |
Product Type |
Half-Slot Channel |
HS CHNL 14GA 1-5/8X1-5/8 10FT Eg |
Short Description |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
Center Spacing |
2 in |
- |
gauge |
12 Gauge |
14 Gauge |
package quantity |
10 PK;500 CT |
- |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
A1200HS-10EG |
A1400HS 10EG |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
|
Application |
Support and Framing |
Support and framing applications |