Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22SH120GLV |
A1200HS10PG |
Manufacturer Number |
B22SH120GLV |
A1200HS 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011213305 |
00616013100233 |
Weight per package |
1.82 (lbs/each) |
1.85 (lbs/each) |
Description |
B22SH120GLV BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
|
A1200HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$4.91 (Foot) |
$6.39 (Foot) |
Carton/Reel |
$49.10 (10 Feet) |
$63.92 (10 Feet) |
Standard Packaging/Reel |
$49.10 (10 Feet) |
$3,195.90 (500 Feet) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Pre Galvanized |
Pre Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A653 |
- |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in;41.3 mm |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG;2.6 mm |
12 AWG |
Width |
1-5/8 in |
- |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR |
12G 1-5/8"X1-5/8" 10FT PGAL HLF SLOT STRUT |
extra long description |
B-LINE B22SH-120GLV CHNL, 1 5/8" X |
ABB A1200HS 10PG HS CHNL 12GA 1-5/8 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Product Type |
SH Type Channel |
Half-Slot Channel |
Short Description |
SH Type Channel, Low Carbon Steel, 10 ft, 13/16in. x 1 5/8-in., 14 AWG |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
2 in |
2 in |
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
- |
package quantity |
500 PK;10 CT |
10 PK;500 CT |
slot size |
9/16 x 1-1/8 in;14.3 x 28.6 mm |
9/16 x 1-1/8 in |
|
|
Brand |
Cooper B-Line/Cable Tray |
Thomas & Betts |
Manufacturers Part Number |
B22SH-120GLV |
A1200HS-10PG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
- |
|
|
Weight |
1.82 lb/ft;2.71 kg/m |
185 lb/100 |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Support and Framing |
standard |
Not Applicable |