Item Comparison: A120210PG, A1202HS10EG

Item

A120210PG - 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK SLD STRT - Superstrut

A120210PG
12G 1-5/8"X1-5/8" 10FT Pgal BK to BK SLD STRT

$17.6113 Foot

$4,402.82 (250 Feet)

QTY:
Feet
Add
A1202HS10EG - 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut - Superstrut

A1202HS10EG
12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut

$18.557 Foot

$4,639.25 (250 Feet)

QTY:
Feet
Add
Nacogdoches 200 0
All Stores 1,280 1,000
Vendor Superstrut Superstrut
Catalog Number A120210PG A1202HS10EG
Manufacturer Number A1202 10PG A1202HS 10EG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013100837 00616013098516
Weight per package 3.6 (lbs/each) 3.92 (lbs/each)
Description A120210PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK SLD STRT
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 2 Channels, 360 LB/100
A1202HS10EG 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slotted Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
Minimum Order QTY 10 Units 10 Units
Unit/Foot $17.61 (Foot) $18.56 (Foot)
Carton/Reel $4,402.82 (250 Feet) $4,639.25 (250 Feet)
Standard Packaging/Reel $4,402.82 (250 Feet) $4,639.25 (250 Feet)
Material Steel Steel
Finish Pre Galvanized Silver Galvanized
Depth 1-5/8 -
Height 1-5/8 in 1-5/8 in
Length 10 ft 10 ft
Thickness 12 AWG 12 AWG
Width 1.625 -
Description 12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK SLD STRT 12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK HS STRUT
extra long description ABB A1202 10PG CHNL BK-BK 12GA 1-5/ ABB A1202HS 10EG HALF SLOT CHNL BK-
Long Description Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 2 Channels, 360 lb/100 Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Electro-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
Product Type CHNL BK-BK 12GA 1-5/8X1-5/8 10FT PG Standard Channel
Short Description 1-5/8" x 1-5/8" Standard Channel, Steel, 10 ft 1-5/8" x 1-5/8" Half-Slot Channel, Electro-galvanized Steel, 10 ft, Back to Back
similar brands Unistrut Unistrut
Special Features The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing 1-1/8 in 2 in
gauge 12 Gauge -
Number of Channels 2 2
package quantity 500 CT 250 CT
slot size 9/16 in 9/16 x 1-1/8 in
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number A1202-10PG A1202HS-10EG
sub brand Superstrut(R) Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels -
minimum qty 10 10
Weight 360 lb/100 392 lb/100
Application Support and Framing Support and Framing
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat