Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22A120GLV |
A120210PG |
Manufacturer Number |
B22A120GLV |
A1202 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011217303 |
00616013100837 |
Weight per package |
3.8 (lbs/each) |
3.6 (lbs/each) |
Description |
B22A120GLV BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galv, 12 Gauge
|
A120210PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK SLD STRT
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 2 Channels, 360 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$12.41 (Foot) |
$17.61 (Foot) |
Carton/Reel |
$124.09 (10 Feet) |
$4,402.82 (250 Feet) |
Standard Packaging/Reel |
$124.09 (10 Feet) |
$4,402.82 (250 Feet) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Pre-Galvanized |
Pre Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A653 SS |
- |
|
Depth |
3-1/4 In |
1-5/8 |
Height |
3-1/4 in;82.5 mm |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG;2.6 mm |
12 AWG |
Width |
1-5/8 in |
1.625 |
|
Description |
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK SLD STRT |
extra long description |
B-LINE B22A-120GLV CHNL, 1 5/8" X 1 |
ABB A1202 10PG CHNL BK-BK 12GA 1-5/ |
Features |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
- |
Long Description |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galv, 12 Gauge |
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 2 Channels, 360 lb/100 |
Product Type |
Channel |
CHNL BK-BK 12GA 1-5/8X1-5/8 10FT PG |
Short Description |
1 5/8-in. x 3-1/4-in Channel, Low Carbon Steel, 10 ft;3.05 m |
1-5/8" x 1-5/8" Standard Channel, Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
- |
1-1/8 in |
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 Gauge |
Grade |
33 |
- |
Number of Channels |
- |
2 |
package quantity |
10 PK;1 CT |
500 CT |
slot size |
- |
9/16 in |
|
|
Brand |
Cooper B-Line/Cable Tray |
Thomas & Betts |
Manufacturers Part Number |
B22A-120GLV |
A1202-10PG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut back-to-back welded channel |
Metal Channels |
|
|
Weight |
3.82 Lb/Ft |
360 lb/100 |
|
Application |
Generation - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Faci |
Support and Framing |
standard |
Not Applicable |